Air Nippers
An air nipper is one of pneumatic tools that can cut metal and resin more efficiently by using compressed air. There are types that use an air nipper body connected to an automatic machine, machine, or robot, and types that use it manually. In addition to cutting metal plates and electric wires using powerful power, there are many applications such as crimping, bending, crushing and drilling. There are various types of air nippers depending on the purpose of use, so you can choose the one that suits your purpose.
Other Related Pages
- MUROMOTO TEKKO Air Nipper body ML20 for Nile gate cutTrusco Part No. 852-3419from S$569.90Min. 6 days
- MUROMOTO TEKKO Air nipper (body only)It is a standard type and can be widely used. In addition, you can save more labor by devising a spare blade. It is widely used as a standard type. It is easy for women to handle, and you can save labor in various tasks by devising a spare blade. MR3: Ultra-small pencil type. Suitable for cutting... Read MoreHose Fitting Size G1 / 4 male screw
- VESSEL Slide air nipper Pull cutting typeA horizontal slide type that can effectively use space. Ideal for mounting on a chuck board. It is a compact and lightweight type with a low body height, so it is suitable for mounting on automatic machines. It does not interfere with the operation of the chuck board even when the work is taken o... Read MoreCutting Capacity ABS resinfrom S$399.90Min. 2 days
- VESSEL Air nipper-For hand-Starting is a lever type. -The main body is a safety design with knurling to prevent slipping. (Blade sold separately)from S$329.90Min. 5 days
- VESSEL Air nipper (without round lever)-For machine mounting-A round shape that is convenient for fine adjustment of the blade angle. (Blade sold separately)from S$329.90Min. 2 days
- VESSEL Slide air nipper (vertical pull type)It is attached to the gate cut robot to perform gate cut work. It has excellent finishing accuracy because it cuts in close contact with the work. The blade opening can be adjusted. Compact type, even if the gate pitch is 20 mm, it can be handled without difficulty. The slide stroke can be freely... Read Morefrom S$459.90Min. 2 days
- VESSEL Square Air Nipper・ For machine mounting ・ Square, fixed type with screw holes on the entire surface (Blade sold separately)from S$359.90Min. 4 days
- MUROMOTO TEKKO Air Nipper BodyFor cutting, crimping, and crushing work!Suitable Air Pressure (MPa) 0.5~0.6 Hose Fitting Size G1 / 4 male screwfrom S$779.90Min. 4 days
- VESSEL Slide air nipper (Vertical type push type)It is attached to the gate cut robot to perform gate cut work. It has excellent finishing accuracy because it cuts in close contact with the work. The blade opening can be adjusted. Compact type, even if the gate pitch is 20 mm, it can be handled without difficulty. The slide stroke can be freely... Read Morefrom S$489.90Min. 4 days
- VESSEL Slide air nipper (push cutting type)A horizontal slide type that can effectively use space. Ideal for mounting on a chuck board. Compact and lightweight type. Since the height of the main body is low, it is suitable for mounting on automatic machines. It does not interfere with the operation of the chuck board even when the work is... Read Morefrom S$399.90Min. 4 days
- MUROMOTO TEKKO Nile Air Nipper main body (standard type) MR3ATrusco Part No. 852-3458from S$339.90Min. 6 days
- MUROMOTO TEKKO Nile square type air nipper body (standard type) MS20GTrusco Part No. 852-3466from S$489.90Min. 4 days
- MUROMOTO TEKKO Air nipperCutting and crimping can be performed by replacing the blade at any production factory. * Blade is sold separately. * 1 Please use a compressor of HP or higher.Suitable Air Pressure (MPa) 0.5~0.6 Hose Connection G1/4from S$979.90Min. 32 days
- MUROMOTO TEKKO Nile square air nipper body (double acting) MS20VTrusco Part No. 852-3467from S$589.90Min. 6 days
- VESSEL Slide air nipper (V-groove slide method)The width of the main body is designed to be thin. Ideal for molded products with a narrow gate pitch, such as multi-piece products. High-precision positioning is possible with no rattling or blurring during sliding and no uncut residue. Various gate cuts related to take-out machines at resin mol... Read MoreSuitable Air Pressure (MPa) 0.4~0.5from S$439.90Min. 4 days
- MUROMOTO TEKKO Nile square air nipper body (pressure increase type) MSP10AGTrusco Part No. 852-3477from S$589.90Min. 6 days
- VESSEL Slide Air Nipper (V-Groove Slide Method)Accurate gate cut timing and positioning will always produce a stable cut. The slide part is a 2-port double-acting type. The operation is reliable and smooth. Can be cut in close contact with the work. The V-shaped groove slide type has excellent gate cut positioning accuracy. For ABS resin.from S$499.90Min. 4 days
- MUROMOTO TEKKO MR type air nipper (main unit only)After lightly holding the crimp terminal with the crimping part of the blade, this machine inserts cotton material and performs crimping work. Therefore, crimping can be performed safely and reliably. Suitable for crimping work inside assembly equipment and equipment.Suitable Air Pressure (MPa) 0.5~0.6 Overall Length (mm) 176 Cutting Force (N) 2450 Handle Diameter (Φmm) 56 Air Consumption (cm3/time) 584 Mass (g) 620 Trusco Part No. 852-3454 Hose Fitting Size G1 / 4 male screwfrom S$779.90Min. 6 days
- MUROMOTO TEKKO Nile Air Nipper body (standard type, for machine mounting) MR20MTrusco Part No. 852-3451from S$329.90Min. 6 days
- MUROMOTO TEKKO Nile Air Nipper main body (single-blade operation type) CP20Trusco Part No. 852-3275from S$649.90Min. 6 days
- MUROMOTO TEKKO Only square air nipper body for machine mounting-Since the main body is square and has many mounting screws and holes, it is easy to set it on a machine. The blades of each model are compatible with the MR type. (Blade sold separately)from S$329.90Min. 3 days
- MUROMOTO TEKKO Nile Air Nipper body (pressure increase type, for machine mounting) MP55AMTrusco Part No. 802-1407from S$999.00Min. 6 days
- MUROMOTO TEKKO Slide / cut air nipper body only (for cutting resin gates)・ Runner of resin molded products ・ Ideal for cutting many places at the same time! (Blade sold separately) Please contact us for the blade.from S$469.90Min. 6 days
- MUROMOTO TEKKO Air Nipper Body OnlyBooster connection type air nipper Suitable for the following cases. In the MR type, when the power is insufficient When there is a limit on the air pressure When the pressing pressure is insufficient due to the specified air pressure.Suitable Air Pressure (MPa) 0.5~0.6 Handle Diameter (Φmm) 45 Air Consumption (cm3/time) 508 Hose Fitting Size G1 / 4 male screwfrom S$649.90Min. 4 days
- MUROMOTO TEKKO Slide air nipper (push type)Air Consumption (cm3/time) 0.4~0.5from S$379.90Min. 6 days
- VESSEL Slide air nipper (bracket type)Supports cutting of large workpieces. For gate cutting equipment attached to plastic molded take-out machines. For ABS resin.Suitable Air Pressure (MPa) 0.5~0.6from S$869.90Min. 4 days
- MUROMOTO TEKKO Nile square type air nipper body (standard type) MS10GTrusco Part No. 852-3464from S$389.90Min. 6 days
- MUROMOTO TEKKO Slide air nipper (pull type)* Blade sold separately * Compatible blades FN10, FN10C, FN10K, FN10L, ZFN10Suitable Air Pressure (MPa) 0.4~0.5from S$379.90Min. 4 days
- MUROMOTO TEKKO Nile square type air nipper body (pressure increase type) MSP3Trusco Part No. 852-3481from S$569.90Min. 6 days
- MUROMOTO TEKKO Nile Air Nipper main body (standard type, for machine mounting) MR12MTrusco Part No. 852-3450from S$359.90Min. 6 days
- MUROMOTO TEKKO Nile Air Nipper body (pressure increase type, for machine mounting) MP25MTrusco Part No. 852-3436from S$639.90Min. 6 days