Air Nibblers
- PAOCK AiribraConvenient for cutting straight lines and curves such as iron plates.Operating Pressure (MPa) 0.58 Maximum Operating Pressure (MPa) 0.7 Air Consumption (L/min) 112 Rotational Speed (min -1 [rpm]) 20000 Stroke numbers (min) 3500from S$179.90Min. 4 days
- ESCO Air NibblerStraight line, curved line, hollow cutting of metal plateOverall Length (mm) 170 Operating Pressure (MPa) 0.62 Esco Part No. EA166A Required Compressor (kw) 1.5 Pilot Hole Size (mm) Φ21 Mass (kg) 1.1 Air Consumption (L/min) 280 Blade Width (mm) 4 Suction Nozzle Size 1/4inchPT Number of strokes (min-1 [times/min]) 3500 Cutting Capacity (mm) Steel: 1.4, Aluminum: 1.0
- PAOCK Spare pin for AiribraA replacement pin for the Air Nibra AMN-15PA. As a replacement pin for Air Nibra AMN-15PA.Suitable Model AMN-15PAfrom S$24.99Min. 4 days
- JTC Air nibblerMass (kg) 0.92 Overall Length (mm) 190 Specification 3500rpm (Three speed (mm)) Cutting width (mm) 4..5 RoHS directive (corresponding to 10 substances) Correspondence Performance Iron plate 2mm, stainless steel 1.5mmfrom S$559.90Min. 6 days
- SHINANO SI nibblerTrusco Part No. 580-5091 RoHS directive (corresponding to 10 substances) Correspondencefrom S$679.90Min. 5 days
- SHINANO SI Share NibblerTrusco Part No. 580-5082 RoHS directive (corresponding to 10 substances) Correspondencefrom S$649.90Min. 5 days
- HAZET Air AniblerFor sheet metal cutting workSuitable Air Pressure (MPa) 0.63 Mass (kg) 1 Air Hose Inner Diameter (Φmm) 10 Height (mm) 105 Overall Length (mm) 185 Trusco Part No. 200-1814 Set Contents Japanese coupler: EA140DB-2 Hose Connection R 1/4from S$689.90Min. 7 days