All Category

Fastening / Drilling

Tightening bolts and nuts securely is called tightening, and making holes in wood or metal is called drilling. Tools that use pneumatic pressure for both tightening and drilling are the mainstream. The tool is powered by the force that expands the compressed air. A tool that can turn bolts and nuts automatically and tighten strongly is called an air impact wrench, and it is also used at the site of tire replacement work. A tool for drilling holes in an object is called an air drill.
View : Grid List
Filter

Items 1 - 40 of 1076

Set Ascending Direction
  1. Air impact wrench high torque type twin hammer
    MonotaRO Air impact wrench high torque type twin hammer
    A high torque type twin hammer, ideal for changing tires on heavy trucks. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the operating lever of the impact wrench. Before replacing the socket or air tool, remove the ... Read More
    Suitable Air Pressure (MPa)  0.62  Overall Length (mm)  159  Square Drive (mm[inch])  19(3/4)  Air Consumption (L/min)  198  Maximum Torque (Nm)  2033/15 seconds  Mass (kg)  3.7  Rotation Speed at No Load (min-1[rpm])  5500  Suitable Hose Diameter (Φmm)  9.5  Practical Torque Range (Nm)  918~1627  Applicable bolt size  M30  Included Accessories  PT3 / 8 coupler, dustproof rubber cap  Air Hose Connection  PT3/8  Type  Twin hammer 
    Rating:
    80%
    from S$499.90
    Min. 2 days
  2. Air Impact Wrench Medium Torque Type Twin Hammer with Rubber Grip
    MonotaRO Air Impact Wrench Medium Torque Type Twin Hammer with Rubber Grip
    A medium torque type twin hammer, ideal for changing tires on medium-duty trucks. The rotation speed can be adjusted with the trigger (operation button) part. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the opera... Read More
    Suitable Air Pressure (MPa)  0.62  Square Drive (mm[inch])  12.7(1/2)  Maximum Torque (Nm)  1288/15 seconds  Air Consumption (L/min)  150  Overall Length (mm)  181  Mass (kg)  2.14  Practical Torque Range (Nm)  350~950  Rotation Speed at No Load (min-1[rpm])  7000  Suitable Hose Diameter (Φmm)  9.5  Air Hose Connection  PT1/4  Included Accessories  PT1/4 coupler, dustproof rubber cap  Type  Twin hammer 
    Rating:
    73%
    from S$319.90
    Min. 2 days
  3. Air impact wrench industrial twin hammer with resin clip
    MonotaRO Air impact wrench industrial twin hammer with resin clip
    It is a twin hammer. By keeping the practical torque low, it is suitable for long-term use sites such as industrial use. The resin grip makes it easy to grip. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the opera... Read More
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.6  Square Drive (mm[inch])  12.7[1/2]  Air Consumption (L/min)  124  Overall Length (mm)  145  Practical Torque Range (Nm)  260~650  Rotation Speed at No Load (min-1[rpm])  7000  Maximum Torque (Nm)  746  Suitable Hose Diameter (Φmm)  9.5  Air Hose Connection  PT1/4  Included Accessories  PT1/4 coupler, dustproof rubber cap  Type  Twin hammer 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  4. Mini mini ratchet wrench 2way low profile
    MASTER AIR Mini mini ratchet wrench 2way low profile
    It is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces. Both 3 / 8sq (9.5mm) sockets & 1/4 inch (6.35mm) bits can be used.
    Suitable Air Compressor (kw)  (3-phase 200V) Recommended 2.2 or more  Air Consumption (m3/min)  0.26  Mass (kg)  0.4  Suitable Air Pressure (MPa)  0.62  Air inlet  1/4  Overall Length (mm)  120  Maximum Torque (Nm)  34  Rotation Speed at No Load (min-1[rpm])  420  Included Accessories  Air plug 20PM type  RoHS directive (corresponding to 10 substances)  Correspondence  Exhaust direction  Rear  Air Hose Inner Diameter (Φmm)  Recommended 4.8 or higher  Square Drive (mm[inch])  Socket: 9.5 (3/8), Bit: 6.35 (1/4) 
    from S$199.90
    Min. 2 days
  5. Ultra Light Impact Driver
    SP AIR Ultra Light Impact Driver
    Super lightweight with a reinforced resin body. Excellent operability with easy forward / reverse switching with one hand. You can fine-tune and control the speed with the trigger. A mini type that fits perfectly in your hand. For attaching and detaching small diameter bolts for general maintenan... Read More
    Outlet  (Bit) 6.35mm  Air Consumption (m3/min)  0.4  Suitable Air Pressure (MPa)  0.62  Mass (kg)  0.68  Overall Length (mm)  120  Rotation Speed at No Load (min-1[rpm])  17000  Trusco Part No.  336-6022  Maximum Tightening Torque (Nm)  48  Screw Tightening Capacity (mm)  Chuck  Bit sleeve type  Hose Connection  NPT1/4  Exhaust direction  Rear 
    Rating:
    60%
    from S$489.90
    Min. 32 days
  6. Impact wrench
    TECH Impact wrench
    Maximum Torque (Nm)  320  Mass (kg)  1.36 
    from S$389.90
    Min. 5 days
  7. Short impact wrench
    Compact Tool Short impact wrench
    It is a twin hammer with a powerful torque of 500 Nm. Since the total length is a short type, it is easy to enter a narrow place. For attaching and detaching automobile wheel nuts
    Air Consumption (m3/min)  0.34  Suitable Air Pressure (MPa)  0.4~0.6  Mass (kg)  1.4  Overall Length (mm)  103  Socket Insertion Angle (mm)  12.7  Tightening Capacity, Bolt Diameter (mm)  16  Height (mm)  188  Maximum Tightening Torque (Nm)  500  Width (mm)  61  Trusco Part No.  836-8071  Rotation Speed at No Load (min-1[rpm])  8500  Material  Aluminum alloy  Exhaust direction  Below  Hose Connection  Rc1/4  Type  Twin hammer 
    from S$379.90
    Min. 5 days
  8. 3/4 drive impact wrench
    BAHCO 3/4 drive impact wrench
    Achieves high durability with an integrally molded magnesium body. You can switch between forward and reverse with one hand. It is maintenance-free. For tightening and removing bolts in automobiles, construction machinery, industry, etc., to reduce the burden on workers due to ultra-lightweight
    Reverse torque (N.m)  (Maximum) 1695  Hose Diameter (Φmm)  (Minimum) 10  Torque Range (Nm)  1560  Air Consumption (NL/min)  181  Square Drive Size  3/4”  Type of Coupler  3/8”  Overall Length (mm)  330  Mass (kg)  4.5  Speed  6200RPM・SPM/min  Trusco Part No.  855-1709  Noise Level (dB (A)) (50/60Hz)  99.8  Anvil  Long type  Material  Magnesium alloy 
    from S$2,499.00
    Min. 5 days
  9. Open end wrench straight
    URYU SEISAKU Open end wrench straight
    Used for tightening pipes and tube nuts. The compact design allows tightening even in narrow spaces. There are 11 series of standard stall type and T60 series that shuts off with a clutch when the set torque is reached. * The torque range is a guide for tightening. Select the tool correctly accor... Read More
    Vibration (m/s2 (Acceleration, 3-axes) less than 2.5  Air Consumption (m3/min)  0.3  Noise Level (dB(A))  76  Recommended Hose Diameter (mm)  9.5  Hose Connection  Rc1/4 
    from S$2,599.00
    Min. 5 days
  10. Impact wrench
    Ingersoll Rand Impact wrench
    The 2925 series is an air impact wrench recommended by Ingersoll Land, which has many of the latest technologies. By combining the latest 7-blade high-efficiency air motor with a twin hammer mechanism that produces high output, high output can be obtained instantaneously with a quick start-up. By... Read More
    Air Connection (inch)  1/2  Suitable Hose Inner Diameter (Φmm)  13  Air Consumption (L/min)  1699  Maximum Torque (Nm)  2169  Overall Length (mm)  225  Square Drive Size  25.4 (1 inch)  Mass (kg)  5.4  Rotation Speed at No Load (min-1[rpm])  5200  Practical Torque Range (Nm)  542~1898  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Pistol type 
    from S$5,399.00
    Min. 7 days
  11. Air Impact Wrench Lightweight Type
    MonotaRO Air Impact Wrench Lightweight Type
    It is compact and lightweight, very easy to handle, and has a twin hammer structure, so stable torque can be obtained. The tightening speed is fast and the workability is excellent. *Do not use an air hose that has deteriorated or is damaged, as it may explode. When connecting the air hose, keep ... Read More
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.3  Air Hose Connection  1/4  Rotation Speed at No Load (min-1[rpm])  11000  Square Drive (mm[inch])  12.7(1/2)  Air Consumption (L/min)  130(4.6cfm)  Overall Length (mm)  159  Practical Torque Range (Nm)  68~610  Maximum Torque (Nm)  745  Included Accessories  PT1/4 coupler, dustproof rubber cap  Type  Twin hammer 
    Rating:
    88%
    from S$199.90
    Min. 2 days
  12. Air Impact Wrench Socket Set
    MonotaRO Air Impact Wrench Socket Set
    The socket and body are set in a resin case, making it convenient to carry. For tightening and removing bolts and nuts For disassembling and assembling small machines. * If you feel that the torque is weak, adjust it with the torque adjustment button near the air connection. 4 is the maximum torq... Read More
    Suitable Air Pressure (MPa)  0.621  Square Drive (mm[inch])  12.7(1/2)  Air Consumption (L/min)  127.00  Tightening Capacity, Bolt Diameter (mm)  16  Mass (kg)  2.20  Maximum Torque (Nm)  350  Rotation Speed at No Load (min-1[rpm])  7000  Air Hose Connection  PT1/4  Specification  Single hammer 
    Rating:
    75%
    from S$99.99
    Min. 2 days
  13. Air drill
    MonotaRO Air drill
    You can firmly grasp it with the rubber grip. It is convenient because it can be switched between forward and reverse. Drilling work * Please avoid using it for any other purpose.
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.1  Included Accessories  1/4 coupler  Chuck Diameter (Φmm)  10  Air Consumption (L/min)  113  Rotation Speed at No Load (min-1[rpm])  1800  Type  Forward and reverse rotation  Air Hose Connection  PT1/4 
    Rating:
    70%
    from S$97.99
    Min. 2 days
  14. Air Impact Wrench Medium Torque Type Twin Hammer
    MonotaRO Air Impact Wrench Medium Torque Type Twin Hammer
    A medium torque type twin hammer, ideal for changing tires on medium-duty trucks. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the operating lever of the impact wrench. Before replacing the socket or air tool, rem... Read More
    Suitable Air Pressure (MPa)  0.62  Maximum Torque (Nm)  1111/15 seconds  Square Drive (mm[inch])  12.7(1/2)  Air Consumption (L/min)  132  Practical Torque Range (Nm)  162~881  Overall Length (mm)  193  Mass (kg)  2.1  Rotation Speed at No Load (min-1[rpm])  8500  Suitable Hose Diameter (Φmm)  9.5  Applicable bolt size  M19  Air Hose Connection  PT1/4  Included Accessories  PT1/4 coupler, dustproof rubber cap  Type  Twin hammer 
    Rating:
    88%
    from S$239.90
    Min. 2 days
  15. 9.5mm Square Drive Mini-Ratchet
    KTC 9.5mm Square Drive Mini-Ratchet
    The overall length is about 15 mm shorter than the manufacturer's conventional product (JAR352), and the weight is reduced by 60 g. The teasing throttle which can adjust the rotation speed by the grip of the throttle lever is adopted. The forward and reverse rotation directions can be easily ... Read More
    Air Consumption (m3/min)  0.09  Suitable Air Pressure (MPa)  0.6~0.7  Tightening Capacity, Bolt Diameter (mm)  10  Overall Length (mm)  172  Rotation Speed at No Load (min-1[rpm])  220  Maximum Tightening Torque (Nm)  40  Mass (g)  540  Trusco Part No.  773-6975  Air Hose Inner Diameter (Φmm)  8 or more  Socket Insertion Angle (mm)  9.5  Set Contents  Single item  Material (Grip)  Aluminum  Cutting Edge Magnet  None  Hose Connection  PT1/4  Type  Ratchet screwdriver  Exhaust direction  Rear 
    Rating:
    93%
    from S$229.90
    Min. 2 days
  16. Air ratchet insertion angle 12.7mm type
    MonotaRO Air ratchet insertion angle 12.7mm type
    It can be used for bolt tightening work in narrow places that are difficult to reach. For maintenance of automobiles, general products, screw attachment / detachment work when disassembling / assembling parts * Do not use for any other purpose.
    Suitable Air Pressure (MPa)  0.62  Mass of Main Unit (kg)  1.2  Air Consumption (L/min)  105  Square Drive (mm[inch])  12.7[1/2]  Maximum Torque (Nm)  122  Rotation Speed at No Load (min-1[rpm])  160  Overall Length (mm)  263  Suitable Hose Diameter (Φmm)  9.5  Type  Forward exhaust  Air Hose Connection  PT1/4 
    Rating:
    83%
    from S$139.90
    Min. 2 days
  17. 12.7 square drive medium impact wrench
    KUKEN 12.7 square drive medium impact wrench
    Ideal for tire attachment / detachment work for light vehicles and passenger cars. Tire attachment / detachment work for light and passenger cars. Disassembly and assembly work of the engine and suspension. U-bolt attachment / detachment work.
    Air Consumption (m3/min)  0.4  Practical Torque Range (Nm)  100~450  Square Drive (mm)  12.7  Overall Length (mm)  178  Tightening Capacity, Bolt Diameter (mm)  18  compressor  2.2kw  Mass (kg)  2.4 (without socket)  Trusco Part No.  295-4338  Air Hose Inner Diameter (Φmm)  6.5  No-load Rotation Speed (min -1 [rpm])  6000  Noise Level (dB(A))  91  Included Accessories  Coupling plug 20PM  Hose Connection  Rc1/4 
    Rating:
    98%
    from S$359.90
    Min. 2 days
  18. Air ratchet wrench
    KUKEN Air ratchet wrench
    It is compact and lightweight and can be used effectively even in narrow spaces. Do not overtighten or damage the screws. It is 5 times more efficient than manual work. Machine screw work of 10 mm or less Disassembly and maintenance work of automobile oil pans, water pumps, air conditioners, etc.... Read More
    Air Consumption (Nm3/min)  0.25  Mass (kg)  0.5 (without socket)  Compressor (kW)  1.5  Tightening Capacity, Bolt Diameter (mm)  10  Overall Length (mm)  170 (without socket)  Maximum Torque (Nm)  20  No-load Rotation Speed (min -1 [rpm])  300  Air Hose Inner Diameter (Φmm)  6.5  Noise Level (dB(A))  83  Square Drive (mm)  9.5  Included Accessories  Coupler plug  Hose Connection  Rc1/4 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  19. Air impact wrench (short type)
    TONE Air impact wrench (short type)
    Air Consumption (L/min)  (0℃・0.1MPa)845、(20℃・0.62MPa)127  Applicable bolt diameter  (Reference) M20  Maximum Output Torque (Nm)  (Rotate right) 610, (Rotate left) 700  Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.0  Rotation Speed at No Load (min-1[rpm])  10000  Square Drive (mm[inch])  12.7[1/2]  Dimension (mm)  184×108×63  Trusco Part No.  835-8627  Direction of Rotation  Left and right  Air Hose Inner Diameter (Φmm)  More than 10  Compressed Air Connection  Rc1/4(PT1/4) 
    Rating:
    82%
    from S$459.90
    Min. 2 days
  20. Air impact wrench
    TONE Air impact wrench
    Uses a twin hammer to achieve high power in a small size. A sturdy magnesium hammer case and special reinforced resin are used for the body to reduce weight. Output adjustment lever ([F] forward (right) rotation: 3-step adjustment, [R] reverse (left) rotation: 2-step adjustment). A soft grip that... Read More
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.2  Mass of Main Unit (kg)  1.2 (excluding socket and coupler)  Air Hose Inner Diameter (Φmm)  10  Rotation Speed at No Load (min-1[rpm])  10000  Square Drive (mm)  12.7 (with pin hole)  Air Consumption (L/min)  127.5 (maximum)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  166.5×60×170  Trusco Part No.  390-4288  Maximum Torque (Nm)  470  Applicable bolt size  M16  Air Intake  PT1/4 
    Rating:
    93%
    from S$389.90
    Min. 2 days
  21. 12.7SQ Impact Wrench (Composite Type)
    KTC 12.7SQ Impact Wrench (Composite Type)
    An environmentally friendly, lightweight, high-power air impact wrench that uses a special reinforced resin body with low noise and low air consumption. Achieves high torque with low air pressure. (When measuring with the low air pressure standard set by KTC, it is improved by 10% compared to the... Read More
    No-load air consumption (m 3 / min)  0.13  Mass (kg)  1.3  Square Drive Size  12.7 (with pin hole)  Maximum Torque (Nm)  410  Rotation Speed at No Load (min-1[rpm])  8100  Trusco Part No.  820-2774  Capacity (Bolt Diameter)  M16 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  22. 1/2 "twin hammer mini impact wrench
    MASTER AIR 1/2 "twin hammer mini impact wrench
    Small and powerful impact wrench !! Stable hitting is possible with a twin hammer !! Both clockwise and counterclockwise rotation can be adjusted in 3 steps !!
    Square Drive (mm)  1/2(12.7)  Rotation Speed  No load / 11000rpm  Inner Diameter (Φmm)  Recommended air hose: 3/8 (9.5) 
    Rating:
    75%
    from S$299.90
    Min. 2 days
  23. Large impact wrench + high torque type, twin hammer 25.4 mm square
    MonotaRO Large impact wrench + high torque type, twin hammer 25.4 mm square
    A high torque type twin hammer, ideal for changing tires on heavy trucks and trailers. For attaching and detaching bolts and nuts * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the operating lever of the impact wren... Read More
    Suitable Air Pressure (MPa)  0.62  Suitable Hose Diameter (Φmm)  13  Maximum Torque (Nm)  2441  Square Drive (mm[inch])  25.4[1]  Practical Torque Range (Nm)  271~2033  Air Consumption (L/min)  282  Rotation Speed at No Load (min-1[rpm])  6000  Mass (kg)  7.5  Air Hose Connection  PT1/2  Included Accessories  PT1/2 coupler, dustproof rubber cap  Type  Twin hammer  Dimension (mm)  Width 173 x total length 492 
    Rating:
    40%
    from S$869.90
    Min. 2 days
  24. Air Ratchet Wrench
    AIRREX (Anest Iwata) Air Ratchet Wrench
    "AIR REX" will be Anest Iwata's DIY brand For tightening and removing bolts and nuts in narrow spaces.
    Socket Insertion Angle (mm)  9.5 
    Rating:
    73%
    from S$199.90
    Min. 2 days
  25. Air drill angle type
    MonotaRO Air drill angle type
    Forward and reverse rotation is possible. Since it is an angle type, it is suitable for drilling work in narrow places. For drilling work * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the operating lever of the air... Read More
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.1  Chuck Diameter (Φmm)  10  Air Consumption (L/min)  113  Rotation Speed at No Load (min-1[rpm])  1600  Suitable Hose Diameter (Φmm)  9.5  Type  Forward and reverse rotation  Air Hose Connection  PT1/4  Included Accessories  PT1/4 coupler, dustproof rubber cap  Dimension (mm)  Width 105 x total length 205 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  26. Air drill
    AIRREX (Anest Iwata) Air drill
    "AIR REX" is Anest Iwata's DIY brand. The direction of rotation is normal only. For drilling holes in wood, steel plates, resins, etc.
    Drill bit size (mm)  (Maximum diameter) 10  Maximum Operating Pressure (MPa)  0.59  Mass (kg)  1.1  Air Consumption (L/min)  160  Main Unit Dimensions, Length L x Width W x Height H (mm)  200×146×48  Rotation Speed at No Load (min-1[rpm])  2300  Type  Forward rotation only 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  27. Air screwdriver
    MonotaRO Air screwdriver
    It is possible to switch between forward rotation and reverse rotation. For tightening machine screws. * Do not use for any other purpose.
    Rotational Speed (min -1 [rpm])  12000  Mass (kg)  0.77  Air Consumption (L/min)  32.6  Suitable Air Pressure (MPa)  0.62  Suitable Hose Diameter (Φmm)  Overall Length (mm)  190  Bit Size (mm)  6.35  Air Hose Connection  PT1/4  Screw Tightening Capacity (mm)  Φ2~6 
    Rating:
    53%
    from S$85.99
    Min. 2 days
  28. Air impact wrench single hammer
    MonotaRO Air impact wrench single hammer
    A single hammer impact wrench. For tightening and removing bolts and nuts For disassembling and assembling small machines. * Avoid idle operation and overload as it may cause a malfunction. Also, be careful not to run out of oil as it is vulnerable to dust and condensation. * Do not use for any o... Read More
    Suitable Air Pressure (MPa)  0.62  Square Drive (mm[inch])  12.7(1/2)  Air Consumption (L/min)  127  Tightening Capacity, Bolt Diameter (mm)  16  Practical Torque Range (Nm)  176~380  Overall Length (mm)  180  Mass (kg)  2.2  Maximum Torque (Nm)  350  Rotation Speed at No Load (min-1[rpm])  7000  Air Hose Connection  PT1/4  Specification  Single hammer 
    Rating:
    90%
    from S$69.99
    Min. 2 days
  29. 12.7sq. Impact wrench
    KTC 12.7sq. Impact wrench
    The twin hammer mechanism which gave high power and weight reduction is adopted. Uses an aluminum die-cast body. The teasing throttle which can adjust the rotation by pulling the trigger is adopted. The regulator function is a right 3-step adjustment type. * The output of the counterclockwise rot... Read More
    No-load air consumption (m 3 / min)  0.15  Rotation Speed at No Load (min-1[rpm])  0~7500  Square Drive Size  12.7  Mass (kg)  2.66  Practical Torque (Nm)  450  Maximum Torque (Nm)  680  Air Hose Inner Diameter (Φmm)  8 or more  Included Accessories  Air coupler, air tool oil x 1 each  capacity bolt  M16  Air InLet  R1/4(PT1/4) 
    Rating:
    70%
    from S$359.90
    Min. 2 days
  30. Air impact wrench (1/2)
    U-TOOLS (SAITAMA SEIKI) Air impact wrench (1/2)
    Pin clutch system with forward / reverse 4-step switching adjustment function For attaching and detaching wheel bolts and nuts for passenger cars and light trucks, and for machine maintenance work.
    Square Drive (mm)  12.7  Tightening Capacity, Bolt Diameter (mm)  16  Height (mm)  185  Overall Length (mm)  187  Mass (kg)  2.4  Shank length (mm)  26  Maximum Torque (Nm)  450  Rotation Speed at No Load (min-1[rpm])  7000  Size  Base: 1 / 4PT  Air Consumption (L/min)  No load: 480, Load: 350 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  31. Air ratchet + drive 9.5 mm type + high torque
    MonotaRO Air ratchet + drive 9.5 mm type + high torque
    It can be used for bolt tightening work in narrow places that are difficult to reach. For maintenance of automobiles, general products, screw attachment / detachment work when disassembling / assembling parts * Do not use an air hose that is deteriorated or scratched as it may explode. When conne... Read More
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.2  Air Consumption (L/min)  105  Maximum Torque (Nm)  122  Rotation Speed at No Load (min-1[rpm])  160  Overall Length (mm)  254  Suitable Hose Diameter (Φmm)  9.5  Square Drive (mm[inch])  9.5[3/8]  Type  Forward exhaust  Air Hose Connection  PT1/4  Included Accessories  PT1/4 coupler, dustproof rubber cap 
    from S$129.90
    Min. 2 days
  32. 9.5sq. Air ratchet (impact type)
    KTC 9.5sq. Air ratchet (impact type)
    An impact type air ratchet equipped with a twin hammer. The impact mechanism has almost no kickback (reaction), making it ideal for work in tight spaces. The twin hammer mechanism which gave high power and weight reduction is adopted. The aluminum die-cast body comes with a special resin cover. T... Read More
    No-load air consumption (m 3 / min)  0.07  Mass (kg)  0.65  Rotation Speed at No Load (min-1[rpm])  0~500  Practical Torque (Nm)  56  Maximum Torque (Nm)  68  Air Hose Inner Diameter (Φmm)  8 or more  Square Drive Size  9.5  Included Accessories  Air coupler, air tool oil x 1 each  capacity bolt  M10  Air InLet  R1/4(PT1/4) 
    Rating:
    100%
    from S$389.90
    Min. 2 days
  33. Air impact wrench
    TONE Air impact wrench
    For car tire replacement and bolt / nut attachment / detachment work. Achieves a lightweight 1.2 kg with an aluminum alloy hammer case and a special reinforced resin body. Positive (right) rotation can be adjusted in 3 steps. "Left rotation large output type" that allows efficient loose... Read More
    Maximum Torque (Nm)  (Rotate right) 510, (Rotate left) 570  Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.2  Square Drive Size  12.7 (1/2 inch)  Air Consumption (L/min)  136  Trusco Part No.  447-1911  Air Hose Inner Diameter (Φmm)  More than 10  Included Accessories  Plug R1 / 4 (PT1 / 4) 
    Rating:
    80%
    from S$539.90
    Min. 2 days
  34. Air Impact Driver Pistol Type
    MonotaRO Air Impact Driver Pistol Type
    Since it is an impact type, screws can be tightened with a strong force. For tightening machine screws. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the operating lever of the air driver. Before replacing the tip ... Read More
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  0.9  Rotational Speed (min -1 [rpm])  13000  Overall Length (mm)  150  Air Consumption (L/min)  198  Practical Torque (Nm)  25  Maximum Torque (Nm)  35  Screw Tightening Capacity (mm)  4~5  Bit Size (mm)  6.35  Suitable Hose Diameter (Φmm)  9.5  Type  Forward and reverse rotation  Air Hose Connection  PT1/4 
    from S$99.90
    Min. 2 days
  35. Air Impact Wrench + Lightweight / Medium Torque Type, Twin Hammer + 1492Nm, 19mm Square
    MonotaRO Air Impact Wrench + Lightweight / Medium Torque Type, Twin Hammer + 1492Nm, 19mm Square
    A medium torque type twin hammer, ideal for changing tires on medium-duty trucks. For attaching and detaching bolts and nuts * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the operating lever of the impact wrench. B... Read More
    Suitable Air Pressure (MPa)  0.62  Air Consumption (L/min)  140  Maximum Torque (Nm)  1492  Overall Length (mm)  191  Square Drive (mm[inch])  19[3/4]  Mass (kg)  2.5  Rotation Speed at No Load (min-1[rpm])  5000  Practical Torque Range (Nm)  570~1180  Suitable Hose Diameter (Φmm)  9.5  Air Hose Connection  PT1/4  Included Accessories  PT1/4 coupler, dustproof rubber cap  Type  Twin hammer 
    Rating:
    40%
    from S$489.90
    Min. 2 days
  36. Air impact wrench short type single hammer with resin clip
    MonotaRO Air impact wrench short type single hammer with resin clip
    A short type of single hammer. Ideal for work in narrow spaces such as agricultural machinery. The resin grip makes it easy to grip. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the operating lever of the impact w... Read More
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.1  Square Drive (mm[inch])  12.7[1/2]  Practical Torque Range (Nm)  310~475  Maximum Torque (Nm)  540  Suitable Hose Diameter (Φmm)  9.5  Rotation Speed at No Load (min-1[rpm])  9000  Overall Length (mm)  95  Air Consumption (L/min)  96  Air Hose Connection  PT1/4  Included Accessories  PT1/4 coupler, dustproof rubber cap  Type  Single hammer 
    Rating:
    93%
    from S$229.90
    Min. 2 days
  37. Medium impact wrench
    KUKEN Medium impact wrench
    It is ideal for attaching and detaching tires and U-bolts for light trucks and 2t vehicles, and is widely used in maintenance shops and tire shops. Detachment work of tires and U bolts for light trucks, 2t cars, etc. Engine disassembly and maintenance work for heavy trucks. Disassembly and assemb... Read More
    Air Consumption (Nm3/min)  0.47  Square Drive (mm)  19  Practical Torque Range (Nm)  200~800  Overall Length (mm)  216 (without socket)  Tightening Capacity, Bolt Diameter (mm)  22  Trusco Part No.  295-4397  Compressor (kW)  3.75  Mass (kg)  4 (without socket)  No-load Rotation Speed (min -1 [rpm])  4300  Noise Level (dB(A))  88  Air Hose Inner Diameter (Φmm)  9.5  Hose Connection  Rc3/8 
    Rating:
    100%
    from S$1,199.00
    Min. 2 days
  38. Air ratchet wrench stabi type
    TONE Air ratchet wrench stabi type
    Full length short & swing type considering workability in narrow places where work is difficult such as automobile maintenance and assembly lines. Easy-to-grip resin grip cover. Stepless output adjustment is possible by pulling the switch. Both forward and reverse rotation can be switched. * ... Read More
    Mass (kg)  0.49  Suitable Air Pressure (MPa)  0.62  Overall Length (mm)  128  Rotation Speed at No Load (min-1[rpm])  300  Maximum Torque (Nm)  34  Trusco Part No.  447-1920  Air Consumption (L/min)  75.4  Square Drive Size  9.5 (3/8 inch)  Air Hose Inner Diameter (Φmm)  More than 10  Included Accessories  Plug R1 / 4 (PT1 / 4), oil 
    from S$199.90
    Min. 2 days
  39. 19mm square drive medium impact wrench
    KUKEN 19mm square drive medium impact wrench
    High-performance muffling mechanism reduces exhaust noise. High-performance grip with excellent fit, cold protection, vibration protection, etc. Uses easy-to-use levers with an emphasis on operability.
    Air Consumption (m3/min)  0.45  Square Drive (mm)  19  Practical Torque Range (Nm)  200~980  Overall Length (mm)  224 (without socket)  Tightening Capacity, Bolt Diameter (mm)  25  Trusco Part No.  295-4401  compressor  3.75kw  Mass (kg)  4.2 (without socket)  No-load Rotation Speed (min -1 [rpm])  4500  Noise Level (dB(A))  85  Air Hose Inner Diameter (Φmm)  9.5  Included Accessories  Coupling plug 20PM  Hose Connection  Rc1/4 
    Rating:
    100%
    from S$1,599.00
    Min. 2 days
  40. Air drill + low speed type
    MonotaRO Air drill + low speed type
    Forward and reverse rotation is possible. Since it is a low-speed rotation type, it is suitable for drilling steel plates and thick iron. For drilling work * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the operatin... Read More
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.2  Air Consumption (L/min)  113  Chuck Diameter (Φmm)  13  Rotation Speed at No Load (min-1[rpm])  500  Suitable Hose Diameter (Φmm)  9.5  Air Hose Connection  PT1/4 
    Rating:
    100%
    from S$199.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1076

Set Ascending Direction