Pneumatic Screwdrivers
An air screwdriver is a pneumatic tool that tightens various screws. Because it rotates powerfully with the force of compressed air, it can be tightened quickly and evenly. There are various materials used depending on the manufacturer and type. Shapes vary from large gun-type to small pen-shaped. Some models support both forward and reverse rotation directions, so screws can be removed as well as tightened. Indispensable at construction sites, it is also used in DIY.
Other Related Pages
- MonotaRO Air screwdriverIt is possible to switch between forward rotation and reverse rotation. For tightening machine screws. * Do not use for any other purpose.Rotational Speed (min -1 [rpm]) 12000 Mass (kg) 0.77 Air Consumption (L/min) 32.6 Suitable Air Pressure (MPa) 0.62 Suitable Hose Diameter (Φmm) 8 Overall Length (mm) 190 Bit Size (mm) 6.35 Air Hose Connection PT1/4 Screw Tightening Capacity (mm) Φ2~6
- AIRREX (Anest Iwata) screwdriver"AIRREX" will be Anest Iwata's DIY brand. Pistol type for machine screws Forward / reverse switching possible Impact type with screwdriver bit (+,-) For tightening and loosening screwsMass of Main Unit (kg) 0.9 Rotation Speed at No Load (min-1[rpm]) 13000 Dimensions, Length L x Depth D x Height H (mm) 148×42×155 Air Consumption (L/min) 180 Torque (Nm) 54 Chuck Dimension (mm) 6.35
- URYU SEISAKU Torque Control Screwdriver (Straight Type)Compact and lightweight type with adjustable torque and automatic stop function. It reduces worker fatigue and improves efficiency.Vibration (m/s2) (Acceleration, 3-axes) less than 2.5from S$649.90Min. 5 days
- URYU SEISAKU Impact screwdriver (pistol type)Compact, lightweight and high power. The intermittent torque that does not make you feel the reaction force even with high torque tightening reduces the burden on the operator.Recommended Hose Diameter (mm) 6.35 Bit Size (mm) 6.35Hex Hose Connection Rc1/4from S$569.90Min. 5 days
- MonotaRO Air screwdriver clutch typeSince it is a clutch type, the tip automatically spins when more force is applied than necessary, preventing overtightening of the screws. For tightening machine screws. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger of... Read MoreSuitable Air Pressure (MPa) 0.62 Mass (kg) 1.01 Air Consumption (L/min) 127 Rotational Speed (min -1 [rpm]) 1900 Maximum Torque (Nm) 5 Screw Tightening Capacity (mm) 5 Bit Size (mm) 6.35 Suitable Hose Diameter (Φmm) 9.5 Type Forward and reverse rotation Air Hose Connection PT1/4 Dimension (mm) Width 50 x total length 229from S$289.90Min. 2 days
- URYU SEISAKU Cushion clutch screw driver (pistol type)The torque can be adjusted. The torque is adjusted by changing the hammer spring pressure by rotating the hammer shaft nut of the cushion clutch.Vibration (m/s2) (Acceleration, 3-axes) less than 2.5 Air Consumption (m3/min) 0.2 Recommended Hose Diameter (mm) 6.35 Noise Level (dB(A)) 75 No-load Rotation Speed (min -1 [rpm]) About 1400 Hose Connection Rc1/8from S$679.90Min. 5 days
- VESSEL Deceleration type air driverThere is little variation in the tightening torque, and reliable and stable tightening can be performed. Since there is little impact operation, there is little vibration and noise, which contributes to improving the work environment. It has excellent durability because there is little wear on th... Read MoreAir Consumption (m3/min) 0.25 Suitable Air Pressure (MPa) 0.6 Trusco Part No. 125-4570 Rotation Speed at No Load (min-1[rpm]) 1500 Overall Length (mm) 225 Air Hose Inner Diameter (Φmm) 6.35 Bit Size (mm) 6.35 (hex) Mass (g) 880 Included Accessories A14 (+2 x 65G), hose nipple BPN-2F Hose Fitting G1/4 Specification Lever bush start bit Shape Straightfrom S$649.90Min. 32 days
- URYU SEISAKU Cushion clutch screw driver (straight, bush start type)The torque can be adjusted. The torque is adjusted by changing the hammer spring pressure by rotating the hammer shaft nut of the cushion clutch.Vibration (m/s2) (Acceleration, 3-axes) less than 2.5 Recommended Hose Diameter (mm) 6.35 Hose Connection Rc1/8from S$559.90Min. 5 days
- URYU SEISAKU Torque control screw driver (pistol type)Vibration (m/s2) (Acceleration, 3-axes) less than 2.5 Hose Connection Rc1/4from S$679.90Min. 5 days
- VESSEL Deceleration type air driverThere is little variation in the tightening torque, and reliable and stable tightening can be performed. Since there is little impact operation, there is little vibration and noise, which contributes to improving the work environment. It has excellent durability because there is little wear on th... Read MoreAir Consumption (m3/min) 0.2 Suitable Air Pressure (MPa) 0.6 Trusco Part No. 125-4553 Rotation Speed at No Load (min-1[rpm]) 1500 Overall Length (mm) 190 Mass (g) 590 Air Hose Inner Diameter (Φmm) 6.35 Bit Size (mm) 6.35 (hex) Included Accessories A14 (+2 x 65G), hose nipple BPN-2F Hose Fitting G1/4 Shape Straightfrom S$589.90Min. 3 days
- VESSEL Torque control air driverA torque control type deceleration air driver that shuts off air when the set torque is reached. The tightening torque range can be easily adjusted by simply replacing the torque spring (option). No need for tightening torque management For netsuke workAir Consumption (m3/min) 0.35 Overall Length (mm) 243 Hose Fitting Rc 1/8from S$749.90Min. 6 days
- VESSEL Torque control air driverWhen the tightening torque is reached, the movement of the camshaft shuts off the air and the operation is stopped.Air Consumption (m3/min) 0.35 Suitable Air Pressure (MPa) 0.6 Practical Torque Range (Nm) 1.8~3.9 Trusco Part No. 169-5029 Overall Length (mm) 260 Performance 4.0 to 5.0 (normal screw) Air Hose Inner Diameter (Φmm) 6.35 Bit Size (mm) 6.35 (hex) Rotation Speed at No Load (min-1[rpm]) 700 Mass (g) 930 Included Accessories A14 (+ 2 × 65G), hose nipple BPB-2 Hose Fitting Rc1/4 Shape Straightfrom S$879.90Min. 3 days
- URYU SEISAKU Cushion clutch screw driver (corner type)The torque can be adjusted. The torque is adjusted by changing the hammer spring pressure by rotating the hammer shaft nut of the cushion clutch.Vibration (m/s2) (Acceleration, 3-axes) less than 2.5 Air Consumption (m3/min) 0.2 Recommended Hose Diameter (mm) 6.35 Bit Size (mm) 6.35Hex Noise Level (dB(A)) 85 Hose Connection Rc1/8from S$779.90Min. 5 days
- VESSEL Air screwdriver (impact torque control type)A torque control type impact type air driver that shuts off air when the set torque is reached. Bit mounting part: H6.35 bit sleeve type. For a wide range of industrial fields, including production, assembly, and disassembly of various electrical equipment, mechanical equipment, precision equipme... Read MoreAir Consumption (m3/min) 0.25 Suitable Air Pressure (MPa) 0.6 Mass (kg) 1.31 Overall Length (mm) 292 Practical Torque Range (Nm) 3.9~9.8 Trusco Part No. 371-4021 Capacity screw diameter (Φmm) 4.5~6 Suitable Hose Inner Diameter (Φmm) 6.35 Bit Size (mm) 6.35 Rotation Speed at No Load (min-1[rpm]) 6500 Maximum Tightening Torque (Nm) 9.8 Hose Connection Rc1/4 Exhaust direction front and backfrom S$1,499.00Min. 32 days
- VESSEL Hammer case bush for GT-PLR + Part number: 2For GT-PLR.Overall Length (mm) 16 Main Unit Dimensions (mm) 16×14×14 Part No. 2 Trusco Part No. 227-7019 Mass (g) 4.6from S$24.99Min. 5 days
- VESSEL Adjust valve O-ring for GT-PLR + P5 + Part number: 37For GT-PLR.Mass (g) 0.1 Trusco Part No. 227-7057 Part No. 37 Overall Length (mm) 9 Main Unit Dimensions (mm) 9×9×2 Size P5from S$1.49Min. 5 days
- VESSEL Adjust valve stop screw for GT-PLR + Part number: 43For GT-PLR.Mass (g) 1.4 Overall Length (mm) 13 Main Unit Dimensions (mm) 13×6×6 Trusco Part No. 227-7033 Part No. 43from S$1.19Min. 5 days
- VESSEL Bearing for GT-PLR + EE-3 + Part number: 14For GT-PLR.Part No. 14 Overall Length (mm) 22 Trusco Part No. 227-7021 Main Unit Dimensions (mm) 22×22×6 Mass (g) 9from S$15.99Min. 5 days
- VESSEL GT-PLR SP2 x 18 Left / Right Switching Dial Knock Pin (Part Number: 33)For GT-PLR.Mass (g) 0.1 Overall Length (mm) 18 Main Unit Dimensions (mm) 18×2×2 Trusco Part No. 227-7046 Part No. 33 Size SP2×18from S$0.55Min. 5 days
- VESSEL Packing screw for GT-PLR + Part number: 31For GT-PLR.Mass (g) 2.2 Trusco Part No. 227-7023 Part No. 31 Overall Length (mm) 9 Main Unit Dimensions (mm) 9×9×7from S$1.29Min. 5 days
- URYU SEISAKU Cushion clutch screw driver (straight type)The torque can be adjusted. The torque is adjusted by changing the hammer spring pressure by rotating the hammer shaft nut of the cushion clutch.Vibration (m/s2) (Acceleration, 3-axes) less than 2.5 Mass (kg) (No bit) 0.6 Overall Length (mm) (No bit) 196 Tightening Capacity, Bolt Diameter (mm) (Reference) 4 Air Consumption (m3/min) 0.2 Bit Size (mm) 5Hex Recommended Hose Diameter (mm) 6.35 Noise Level (dB(A)) 75 From Shaft Center to Body Side (mm) About 17 No-load Rotation Speed (min -1 [rpm]) About 2000 Hose Connection Rc1/8from S$559.90Min. 5 days
- YOKOTA INDUSTRIAL driverStraight type cushion clutch driver Push start type to prevent overtightening. M3.5-M5 screw tightening workAir Pressure (MPa) 0.5 Mass (kg) 0.9 Hose Connection 1/8(Rc) No-load Rotation Speed (min -1 [rpm]) 1500 Overall Length (mm) 244 Suitable Hose Diameter (Φmm) 6.4 Bit Size (mm) Insert: 6.35, fixed groove position: 9 Exhaust direction Rear Specification Throttle device: Push type, mute type Air Consumption (L/min ANR) Under load: 280from S$779.90Min. 4 days
- VESSEL Adjust dial stop spring for GT-PLR + Part number: 40For GT-PLR.Mass (g) 0.1 Overall Length (mm) 10 Main Unit Dimensions (mm) 10×3×3 Trusco Part No. 227-7036 Part No. 40from S$0.71Min. 5 days
- VESSEL Left / right switching dial stopper pin for GT-PLR + Part number: 50For GT-PLR.Mass (g) 0.1 Trusco Part No. 227-7008 Part No. 50 Overall Length (mm) 6 Main Unit Dimensions (mm) 6×3×3 Size SP3×6from S$0.55Min. 5 days
- VESSEL Left / right switching valve for GT-PLR + Part number: 27For GT-PLR.Mass (g) 15.1 Trusco Part No. 227-7043 Part No. 27 Overall Length (mm) 39 Main Unit Dimensions (mm) 39×13×13from S$46.99Min. 5 days
- VESSEL Thrust washer for GT-PLR + Part number: 3For GT-PLR.Trusco Part No. 227-7016 Overall Length (mm) 25 Main Unit Dimensions (mm) 25×25×1.5 Part No. 3 Mass (g) 4.6from S$5.59Min. 5 days
- VESSEL Bearing for GT-PLR + EE-2 + Part number: 22For GT-PLR.Overall Length (mm) 19 Main Unit Dimensions (mm) 19×19×6 Part No. 22 Trusco Part No. 227-7029 Mass (g) 7from S$16.99Min. 5 days
- VESSEL Throttle for GT-PLR + Part number: 25For GT-PLR.Mass (g) 1.3 Overall Length (mm) 19 Main Unit Dimensions (mm) 19×4×4 Trusco Part No. 227-7005 Part No. 25from S$1.69Min. 5 days
- VESSEL Left / right switching valve for GT-PLR O-ring + S8 + Part number: 26For GT-PLR.Mass (g) 0.1 Overall Length (mm) 11 Main Unit Dimensions (mm) 11×11×2 Trusco Part No. 227-7040 Part No. 26 Size S8from S$1.69Min. 5 days
- VESSEL Torque control air driverWhen the tightening torque is reached, the movement of the camshaft shuts off the air and the operation is stopped.Air Consumption (m3/min) 0.28 Practical Torque Range (Nm) 0.3~0.8 Suitable Air Pressure (MPa) 0.6 Performance 2.0 to 2.5 (normal screw) Overall Length (mm) 215 Rotation Speed at No Load (min-1[rpm]) 2300 Trusco Part No. 292-4072 Air Hose Inner Diameter (Φmm) 6.35 Bit Size (mm) 6.35 (hex) Mass (g) 650 Included Accessories A14 (+ 2 × 65G), hose nipple BPB-2 Hose Fitting Rc1/4 Shape Straightfrom S$779.90Min. 32 days
- VESSEL Torque control air driverWhen the tightening torque is reached, the movement of the camshaft shuts off the air and the operation is stopped.Air Consumption (m3/min) 0.28 Suitable Air Pressure (MPa) 0.6 Practical Torque Range (Nm) 0.7~2.0 Rotation Speed at No Load (min-1[rpm]) 1100 Overall Length (mm) 215 Trusco Part No. 292-4099 Performance 3.0 to 4.0 (normal screw) Air Hose Inner Diameter (Φmm) 6.35 Bit Size (mm) 6.35 (hex) Mass (g) 650 Included Accessories A14 (+ 2 × 65G), hose nipple BPB-2 Hose Fitting Rc1/4 Shape Straightfrom S$779.90Min. 32 days
- URYU SEISAKU Impact screw driver (straight type)Compact, lightweight and high power. The intermittent torque that does not make you feel the reaction force even with high torque tightening reduces the burden on the operator.Recommended Hose Diameter (mm) 6.35 Bit Size (mm) 6.35Hex Hose Connection Rc1/8from S$489.90Min. 132 days
- VESSEL Deceleration type air driverThere is little variation in the tightening torque, and reliable and stable tightening can be performed. Since there is little impact operation, there is little vibration and noise, which contributes to improving the work environment. It has excellent durability because there is little wear on th... Read MoreAir Consumption (m3/min) 0.25 Suitable Air Pressure (MPa) 0.6 Mass (g) 1047 Rotation Speed at No Load (min-1[rpm]) 1500 Overall Length (mm) 248 Trusco Part No. 292-4048 Air Hose Inner Diameter (Φmm) 6.35 Bit Size (mm) 6.35 (hex) Included Accessories B39 (+ 2 × 23H), hose nipple BPN-2F Specification Bit stop ball type mounting Shape Corner 90 ° Hose Fitting G1/4from S$779.90Min. 32 days
- VESSEL Throttle spring for GT-PLR + Part number: 29For GT-PLR.Mass (g) 0.1 Overall Length (mm) 13 Main Unit Dimensions (mm) 13×6×6 Trusco Part No. 227-7010 Part No. 29from S$0.80Min. 5 days
- VESSEL End plate for GT-PLR with BB in front + Part number: 15Built-in bearing EE-3 (part number: 14) for GT-PLR. For GT-PLR.Part No. 15 Trusco Part No. 227-7027 Overall Length (mm) 32 Main Unit Dimensions (mm) 32×32×11 Mass (g) 56.2 Included Accessories With bearingfrom S$48.99Min. 5 days
- VESSEL Anvil for GT-PLR (Part Number: 7)For GT-PLR.Trusco Part No. 227-7025 Mass (g) 30 Overall Length (mm) 54 Main Unit Dimensions (mm) 54×15×11 Part No. 7from S$49.99Min. 5 days