Pneumatic Ratchet Wrenches
A ratchet wrench is a tool that rotates and rotates in one direction with a ratchet mechanism to tighten and remove screws and bolts. This category deals with air ratchet wrench, an air tool. Air ratchet wrench that applies torque by the action of compressed air includes small mini air ratchet wrench that is easy to work in a narrow space and impact ratchet wrench that tightens more strongly. Also, it is convenient to have a swing mechanism in places where it is difficult to mount the bolts.
Other Related Pages
- MASTER AIR Mini mini ratchet wrench 2way low profileIt is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces. Both 3 / 8sq (9.5mm) sockets & 1/4 inch (6.35mm) bits can be used.Suitable Air Compressor (kw) (3-phase 200V) Recommended 2.2 or more Air Consumption (m3/min) 0.26 Mass (kg) 0.4 Suitable Air Pressure (MPa) 0.62 Air inlet 1/4 Overall Length (mm) 120 Maximum Torque (Nm) 34 Rotation Speed at No Load (min-1[rpm]) 420 Included Accessories Air plug 20PM type RoHS directive (corresponding to 10 substances) Correspondence Exhaust direction Rear Air Hose Inner Diameter (Φmm) Recommended 4.8 or higher Square Drive (mm[inch]) Socket: 9.5 (3/8), Bit: 6.35 (1/4)from S$199.90Min. 2 days
- URYU SEISAKU Open end wrench straightUsed for tightening pipes and tube nuts. The compact design allows tightening even in narrow spaces. There are 11 series of standard stall type and T60 series that shuts off with a clutch when the set torque is reached. * The torque range is a guide for tightening. Select the tool correctly accor... Read MoreVibration (m/s2) (Acceleration, 3-axes) less than 2.5 Air Consumption (m3/min) 0.3 Noise Level (dB(A)) 76 Recommended Hose Diameter (mm) 9.5 Hose Connection Rc1/4from S$2,599.00Min. 5 days
- KTC 9.5mm Square Drive Mini-RatchetThe overall length is about 15 mm shorter than the manufacturer's conventional product (JAR352), and the weight is reduced by 60 g. The teasing throttle which can adjust the rotation speed by the grip of the throttle lever is adopted. The forward and reverse rotation directions can be easily ... Read MoreAir Consumption (m3/min) 0.09 Suitable Air Pressure (MPa) 0.6~0.7 Tightening Capacity, Bolt Diameter (mm) 10 Overall Length (mm) 172 Rotation Speed at No Load (min-1[rpm]) 220 Maximum Tightening Torque (Nm) 40 Mass (g) 540 Trusco Part No. 773-6975 Air Hose Inner Diameter (Φmm) 8 or more Socket Insertion Angle (mm) 9.5 Set Contents Single item Material (Grip) Aluminum Cutting Edge Magnet None Hose Connection PT1/4 Type Ratchet screwdriver Exhaust direction Rear
- MonotaRO Air ratchet insertion angle 12.7mm typeIt can be used for bolt tightening work in narrow places that are difficult to reach. For maintenance of automobiles, general products, screw attachment / detachment work when disassembling / assembling parts * Do not use for any other purpose.Suitable Air Pressure (MPa) 0.62 Mass of Main Unit (kg) 1.2 Air Consumption (L/min) 105 Square Drive (mm[inch]) 12.7[1/2] Maximum Torque (Nm) 122 Rotation Speed at No Load (min-1[rpm]) 160 Overall Length (mm) 263 Suitable Hose Diameter (Φmm) 9.5 Type Forward exhaust Air Hose Connection PT1/4
- KUKEN Air ratchet wrenchIt is compact and lightweight and can be used effectively even in narrow spaces. Do not overtighten or damage the screws. It is 5 times more efficient than manual work. Machine screw work of 10 mm or less Disassembly and maintenance work of automobile oil pans, water pumps, air conditioners, etc.... Read MoreAir Consumption (Nm3/min) 0.25 Mass (kg) 0.5 (without socket) Compressor (kW) 1.5 Tightening Capacity, Bolt Diameter (mm) 10 Overall Length (mm) 170 (without socket) Maximum Torque (Nm) 20 No-load Rotation Speed (min -1 [rpm]) 300 Air Hose Inner Diameter (Φmm) 6.5 Noise Level (dB(A)) 83 Square Drive (mm) 9.5 Included Accessories Coupler plug Hose Connection Rc1/4
- AIRREX (Anest Iwata) Air Ratchet Wrench"AIR REX" will be Anest Iwata's DIY brand For tightening and removing bolts and nuts in narrow spaces.Socket Insertion Angle (mm) 9.5
- MonotaRO Air ratchet + drive 9.5 mm type + high torqueIt can be used for bolt tightening work in narrow places that are difficult to reach. For maintenance of automobiles, general products, screw attachment / detachment work when disassembling / assembling parts * Do not use an air hose that is deteriorated or scratched as it may explode. When conne... Read MoreSuitable Air Pressure (MPa) 0.62 Mass (kg) 1.2 Air Consumption (L/min) 105 Maximum Torque (Nm) 122 Rotation Speed at No Load (min-1[rpm]) 160 Overall Length (mm) 254 Suitable Hose Diameter (Φmm) 9.5 Square Drive (mm[inch]) 9.5[3/8] Type Forward exhaust Air Hose Connection PT1/4 Included Accessories PT1/4 coupler, dustproof rubber capfrom S$129.90Min. 2 days
- KTC 9.5sq. Air ratchet (impact type)An impact type air ratchet equipped with a twin hammer. The impact mechanism has almost no kickback (reaction), making it ideal for work in tight spaces. The twin hammer mechanism which gave high power and weight reduction is adopted. The aluminum die-cast body comes with a special resin cover. T... Read MoreNo-load air consumption (m 3 / min) 0.07 Mass (kg) 0.65 Rotation Speed at No Load (min-1[rpm]) 0~500 Practical Torque (Nm) 56 Maximum Torque (Nm) 68 Air Hose Inner Diameter (Φmm) 8 or more Square Drive Size 9.5 Included Accessories Air coupler, air tool oil x 1 each capacity bolt M10 Air InLet R1/4(PT1/4)
- TONE Air ratchet wrench stabi typeFull length short & swing type considering workability in narrow places where work is difficult such as automobile maintenance and assembly lines. Easy-to-grip resin grip cover. Stepless output adjustment is possible by pulling the switch. Both forward and reverse rotation can be switched. * ... Read MoreMass (kg) 0.49 Suitable Air Pressure (MPa) 0.62 Overall Length (mm) 128 Rotation Speed at No Load (min-1[rpm]) 300 Maximum Torque (Nm) 34 Trusco Part No. 447-1920 Air Consumption (L/min) 75.4 Square Drive Size 9.5 (3/8 inch) Air Hose Inner Diameter (Φmm) More than 10 Included Accessories Plug R1 / 4 (PT1 / 4), oilfrom S$199.90Min. 2 days
- KTC Air mini ratchet wrenchThe body is lightweight with a full composite housing. It is a compact size with a short overall length and easy to hold. The regulator mechanism which can adjust the rotation speed is carried. You can fine-tune the rotation by pulling the throttle lever. The twin endurance mechanism improves the... Read MoreAir Consumption (m3/min) 0.32 Mass (kg) 0.5 Suitable Air Pressure (MPa) 0.6~0.7 Tightening Capacity, Bolt Diameter (mm) 10 Overall Length (mm) 166 Rotation Speed at No Load (min-1[rpm]) 250 Maximum Torque (Nm) 40 Trusco Part No. 485-1013 Air Hose Inner Diameter (Φmm) 6.5 or more Socket Insertion Angle (mm) 9.5 Hose Connection PT1/4 Exhaust Type Rearfrom S$399.90Min. 2 days
- KUKEN Ratchet impactMachine screw feed speed 2.5 times (compared to manufacturer ratchet wrench) Equipped with an impact clutch to reduce reaction force after screw seating Low noise when tightening Machine screw work of 10 mm or less Disassembly and maintenance work of passenger car oil pans, air conditioners, etc.... Read MoreAir Consumption (m3/min) 0.25 Mass (kg) 0.65 (without socket) Tightening Capacity, Bolt Diameter (mm) 10 Overall Length (mm) 174 (without socket) Maximum Torque (Nm) 30 No-load Rotation Speed (min -1 [rpm]) 500 Trusco Part No. 755-0308 Noise Level (dB(A)) 78 Square Drive (mm) 9.5 Hose Connection Rc1/4
- MonotaRO Air ratchet drive 9.5mm rear exhaustIt can be used for bolt tightening work in narrow places that are difficult to reach. For maintenance of automobiles, general products, screw attachment / detachment work when disassembling / assembling parts * Do not use an air hose that is deteriorated or scratched as it may explode. When conne... Read MoreSuitable Air Pressure (MPa) 0.62 Mass (kg) 1.2 Maximum Torque (Nm) 100 Rotation Speed at No Load (min-1[rpm]) 160 Air Consumption (L/min) 200 Overall Length (mm) 270 Suitable Hose Diameter (Φmm) 6.5 Square Drive (mm[inch]) 9.5[3/8] Air Hose Connection PT1/4 Included Accessories PT1/4 coupler, dustproof rubber cap Type Rear exhaust
- TONE Air ratchet wrenchMass (kg) 0.6 Mass of Main Unit (kg) 0.62 Suitable Air Pressure (MPa) 0.62 Rotation Speed at No Load (min-1[rpm]) 220 Maximum Torque (Nm) 34 Trusco Part No. 402-2777 Square Drive (mm) 9.5 Applicable bolt size M10 (reference) Air Consumption (L/min) Maximum (ntp) 490, (op) 72.2 Air Hose Inner Diameter (Φmm) More than 10 Air Intake Rc1/4(PT1/4)from S$179.90Min. 2 days
- MonotaRO Air ratchet drive 12.7mm rear exhaustIt can be used for bolt tightening work in narrow places that are difficult to reach. For maintenance of automobiles, general products, screw attachment / detachment work when disassembling / assembling parts * Do not use an air hose that is deteriorated or scratched as it may explode. When conne... Read MoreSuitable Air Pressure (MPa) 0.62 Mass (kg) 1.2 Square Drive (mm[inch]) 12.7[1/2] Maximum Torque (Nm) 120 Rotation Speed at No Load (min-1[rpm]) 160 Air Consumption (L/min) 200 Overall Length (mm) 270 Suitable Hose Diameter (Φmm) 6.5 Air Hose Connection PT1/4 Included Accessories PT1/4 coupler, dustproof rubber cap Type Rear exhaustfrom S$139.90Min. 2 days
- SHINANO Air ratchet wrenchDurable, easy to grip and easy to work with. With a head cover, durability has been improved. For maintenance and disassembly of machines. * The tightening torque is a guideline. The torque value changes depending on the conditions.Air Consumption (m3/min) 0.19 Suitable Air Pressure (MPa) 0.6 Tightening Capacity, Bolt Diameter (mm) 10 Overall Length (mm) 167 Rotation Speed at No Load (min-1[rpm]) 250 Trusco Part No. 287-6337 Maximum Tightening Torque (Nm) 30 Socket Insertion Angle (mm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Hose Connection RC1/4 Exhaust direction Rear
- TRUSCO 1/2 ”air ratchet wrenchLever action for easy speed control. Since it has a ratchet mechanism, it can be tightened as it is. For work in difficult-to-reach places such as repairing small engines, water pumps, radiators, spar plugs, and air conditioner attachment / detachment work.Air Consumption (m3/min) 0.3 Suitable Air Pressure (MPa) 0.62 Mass (kg) 1.22 Tightening Capacity, Bolt Diameter (mm) 10 Square Drive (mm) 12.7 No-load Rotation Speed (min -1 [rpm]) 160 Overall Length (mm) 227 Trusco Part No. 288-0032 Maximum Torque (Nm) 30 Hose Connection Rc1/4 Specification Socket lock mechanism / None
- Compact Tool 9.5mm mini ratchet wrenchAir Consumption (m3/min) 0.34 Suitable Air Pressure (MPa) 0.6 Tightening Capacity, Bolt Diameter (mm) 10 Trusco Part No. 125-6885 Overall Length (mm) 180 Rotation Speed at No Load (min-1[rpm]) 240 Maximum Tightening Torque (Nm) 35 Mass (g) 520 Socket Insertion Angle (mm) 9.5 Material Aluminum alloy, iron Included Accessories CM male thread coupler Hose Connection Rc1/4 Exhaust direction Rearfrom S$159.90Min. 2 days
- JTC Air ratchetThe head is integrated and the durability is improved!Square Drive (mm) 9.5
- Ingersoll Rand Air ratchet wrenchStandard modelNPT (Air inlet diameter) 1/4 inch Mass (kg) 0.60 Suitable Hose Inner Diameter (Φmm) 10 Overall Length L (mm) 186 Rotation Speed at No Load (min-1[rpm]) 250 Maximum Torque (Nm) 34 Trusco Part No. 446-0332 Air Consumption (L/min) 85 Square Drive Size 9.5 (3/8 inch) Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence
- SIGNET Mini air ratchet wrench (quick release)Compact type with excellent strength and durability Easy forward / reverse switching operation Quick release type: The socket can be easily attached and detached by pressing the switching lever. Since it is locked with the release button, it will not come off unexpectedly.Mass (kg) 0.49 Tightening Capacity, Bolt Diameter (mm) 10 Overall Length (mm) 128.3 Rotation Speed at No Load (min-1[rpm]) 300 Maximum Torque (Nm) 34 Air Consumption (L/min) 51 Socket Insertion Angle (mm) 9.5 Used coupler PT1/4”from S$229.90Min. 2 days
- KUKEN 12.7mm square air ratchet wrench (body)It is compact and lightweight and can be used effectively even in narrow spaces. Do not overtighten or damage the screws. It is 5 times more efficient than manual work. Machine screw work of 10 mm or less. Disassembly and maintenance work for automobile oil pans, water pumps, air conditioners, et... Read MoreAir Consumption (m3/min) 0.25 Mass (kg) 1.1 (no socket) Compressor (kW) 1.5 Tightening Capacity, Bolt Diameter (mm) 10 Square Drive (mm) 12.7 No-load Rotation Speed (min -1 [rpm]) 160 Vibration 3-axis composite value (m / s 2 ) 2.9 Overall Length (mm) 263 (without socket) Maximum Torque (Nm) 30 Air Hose Inner Diameter (Φmm) 6.5 Noise Level (dB(A)) 89 Hose Connection Rc1/4from S$329.90Min. 2 days
- AIRREX (Anest Iwata) Mini ratchet"AIRREX" is Anest Iwata's DIY brand. It's compact and lightweight, and you can easily work in tight spaces. The body and trigger are made of metal, which is durable and has a long life. Coupler connection is also possible with RC1 / 4 (PT1 / 4 female) or the attached coupler (ma... Read Morecompressor 1 horsepower or more recommended Air Consumption (L/min) 100 Dimensions, Length L x Depth D x Height H (mm) 171×44×44 Torque (Nm) 20 Rotation Speed at No Load (min-1[rpm]) 250 Mass (g) 500 Socket Insertion Angle (mm) 9.5 Included Accessories Coupler (male) capacity bolt M6from S$199.90Min. 2 days
- Ingersoll Rand Air ratchet wrenchWith high-end model regulatorNPT (Air inlet diameter) 1/4 inch Mass (kg) 0.65 Suitable Hose Inner Diameter (Φmm) 10 Overall Length L (mm) 187 Rotation Speed at No Load (min-1[rpm]) 300 Maximum Torque (Nm) 41 Trusco Part No. 446-0341 Square Drive Size 9.5 (3/8 inch) Air Consumption (L/min) 99 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 4 days
- SP AIR RatchepactRatchet wrench with built-in impact mechanism that exceeds the common sense of ratchet wrench, high power with little recoil. It rotates twice as fast as a normal ratchet and has excellent workability. Built-in regulator. For work in hard-to-reach places such as the engine room of a car. * The ti... Read MoreSuitable Air Pressure (MPa) 0.62 Tightening Capacity, Bolt Diameter (mm) 10 Hose Connection Rc1/4 Exhaust direction Rearfrom S$389.90Min. 2 days
- U-TOOLS (SAITAMA SEIKI) Air ratchet wrench (3/8)Mass (kg) 0.5 Overall Length (mm) 165 Torque (Nm) 20 Rotation Speed at No Load (min-1[rpm]) 250 Air Consumption (L/min) 350 Square Drive (mm) 9.5 Size Base: 1 / 4PT Housing (mm) Width: 31, height: 35from S$199.90Min. 9 days
- SP AIR Air ratchet wrench (360-degree swing type)The ratchet neck rotates 360 ° (every 90 °). A mini ratchet that can handle bolts in narrow spaces. Ideal for work in hard-to-reach places such as the engine room of a car.Air Consumption (m3/min) 0.2 Mass (kg) 0.5 Suitable Air Pressure (MPa) 0.62 Tightening Capacity, Bolt Diameter (mm) 10 Overall Length (mm) 168 Maximum Tightening Torque (Nm) 20 Rotation Speed at No Load (min-1[rpm]) 220 Trusco Part No. 319-6879 Socket Insertion Angle (mm) 9.5 Hose Connection NPT1/4 Exhaust Type Rearfrom S$299.90Min. 4 days
- SHINANO Ratchet wrenchA 9-step vertical swing head that makes work in narrow spaces easier. Comes with a one-touch release mechanism that leaves no socket left behind. The durability of the ratchet part is 3 times (compared to the manufacturer). Comes with a lever type regulator. Car maintenance and disassembly work. ... Read MoreAir Consumption (m3/min) 0.19 Suitable Air Pressure (MPa) 0.6 Tightening Capacity, Bolt Diameter (mm) 10 Overall Length (mm) 192 Rotation Speed at No Load (min-1[rpm]) 250 Trusco Part No. 336-6707 Maximum Tightening Torque (Nm) 40 Mass (g) 620 Socket Insertion Angle (mm) 9.5 Hose Connection PT1/4 Exhaust direction Rearfrom S$469.90Min. 3 days
- TOKU PNEUMATIC Ratchet wrenchAir Consumption (m3/min) 0.34 Mass (kg) 0.52 Tightening Capacity, Bolt Diameter (mm) 10 Overall Length (mm) 165 Rotation Speed at No Load (min-1[rpm]) 270 Trusco Part No. 390-4024 Maximum Tightening Torque (Nm) 40 Hose Inner Diameter (Φmm) 6.35 Socket Insertion Angle (mm) 9.5 Hose Connection Rc1/4from S$359.90Min. 2 days
- SP AIR Air ratchet wrench 9. 5mm squareSince it is a ratchet mechanism, it can be tightened as it is and the screws will not be damaged. It is a front exhaust. For repairs of small engines, water pumps, radiators, spark plugs, air conditioner attachment / detachment work, etc.Air Consumption (m3/min) 0.2 Suitable Air Pressure (MPa) 0.62 Mass (kg) 1 Tightening Capacity, Bolt Diameter (mm) 10 Rotation Speed at No Load (min-1[rpm]) 160 Overall Length (mm) 254 Maximum Tightening Torque (Nm) 30 recommended hose, inner diameter (mm) 6.35 Trusco Part No. 852-3111 Socket Insertion Angle (mm) 9.5 Hose Connection NPT1/4from S$249.90Min. 6 days
- SHINANO Air ratchet wrench (glass wrench type)The air type of box wrench is ideal for tightening and removing work in narrow spaces. Reverse rotation is used by turning it over. Effective for attaching and detaching door hinges, bonnet hinges, and bolts. * The tightening torque is a guideline. The torque value changes depending on the condit... Read MoreAir Consumption (m3/min) 0.19 Mass (kg) 0.54 Suitable Air Pressure (MPa) 0.6 Tightening Capacity, Bolt Diameter (mm) 10 Overall Length (mm) 210 Maximum Tightening Torque (Nm) 30 Trusco Part No. 390-1670 Rotation Speed at No Load (min-1[rpm]) 450 Hex Size, Across Flats (mm) 8・10・12・14・17 Type Glasses wrench type Hose Connection Rc1/4 Exhaust direction Rearfrom S$569.90Min. 2 days
- SP AIR Ratchet wrenchMass (kg) 1.2 Square Drive (mm) 12.7 Capacity (Bolt Diameter) 12mm Rotational Speed (min -1 [rpm]) 250 Overall Length (mm) 254 Air Consumption (L/min) 45 Trusco Part No. 541-4521 Maximum Torque (Nm) 61 Included Accessories Coupler (20PM) Air Hose Connection PT1/4
- HAZET Air ratchetA high-performance air ratchet with a drive angle of 12.7 mm. Designed to withstand hard use on production lines. It has a strong head part that is heat-treated from special steel. This product is suitable for continuous use such as on a factory production line. Comes with a forward / reverse swi... Read MoreMass (kg) 1.49 Square Drive (mm) 12.7 Rotational Speed (min -1 [rpm]) 160 Overall Length (mm) 354.3 rated pressure (bar) 6.3 Air Consumption (L/min) 77 Trusco Part No. 859-4106 Maximum Tightening Torque (Nm) 95 Material Body: Aluminum, Grip: Rubberfrom S$699.90Min. 2 days
- SHINANO Air ratchet wrenchDurable, easy to grip and easy to work with. For maintenance and disassembly of machines, etc. * The tightening torque is a guideline. The torque value changes depending on the conditions.Suitable Air Pressure (MPa) 0.6 Exhaust direction Forward Hose Connection Rc1/4from S$359.90Min. 3 days
- SHINANO Ratchet wrenchThe world's smallest 125mm. Excellent durability with a high hardness ratchet head. High level ratchet basic performanceAir Consumption (m3/min) 0.2 Mass (kg) 0.42 Overall Length (mm) 125 Trusco Part No. 297-1861 Rotation Speed at No Load (min-1[rpm]) 350 Tightening Capacity, Bolt Diameter (mm) 8 Square Drive (mm) 9.5from S$389.90Min. 2 days
- U-TOOLS (SAITAMA SEIKI) Through ratchet wrenchBolt-penetrating glasses ratchet wrench. Penetration insertion angle is 19 mm. It can also be used as a normal ratchet of 17, 19, 21 mm as an accessory.Mass (kg) 0.8 Bolster 1/4PT Square Drive (mm) 17・19・21 Overall Length (mm) 250 Maximum Torque (Nm) 30 Air Consumption (L/min) 350 Rotation Speed at No Load (min-1[rpm]) 350 Housing (mm) Width 36 x height 20from S$539.90Min. 9 days
- SHINANO SI ratchet wrenchTightening and loosening small diameter bolts and nutsSuitable Air Pressure (MPa) 0.6from S$329.90Min. 3 days
- URYU SEISAKU Ratchet wrench straightIdeal for tightening work in narrow spaces. If you use the angled get type, you can reach even more difficult places. If you turn the tool over, you can also rotate it in the reverse direction.Recommended Hose Diameter (mm) 9.5 Hose Connection Rc1/4from S$899.90Min. 5 days
- TONE Stubby Air Ratchet WrenchAir Consumption (L/min) (0℃・0.1MPa)510、(20℃・0.62MPa)75.4 Applicable bolt diameter (Reference) M10 <Strength 4.6> Mass (kg) 0.48 Suitable Air Pressure (MPa) 0.62 Overall Length (mm) 128 Rotation Speed at No Load (min-1[rpm]) 300 Maximum Output Torque (Nm) 34 Square Drive (mm[inch]) 6.35[1/4] Trusco Part No. 818-8762 Direction of Rotation Left and right Air Hose Inner Diameter (Φmm) More than 10 Compressed Air Connection Rc1/4(PT1/4)from S$199.90Min. 2 days
- SP AIR 360 degree swing air ratchet wrenchThe head rotates 360 °. The position is determined every 90 °. You can change the direction of the lever even in places where you can hit the lever to pull it. For work in hard-to-reach places such as the engine room of a car. * The tightening torque is a guideline. The torque value changes depen... Read MoreAir Consumption (m3/min) 0.2 Suitable Air Pressure (MPa) 0.62 Mass (kg) 1.2 Tightening Capacity, Bolt Diameter (mm) 12 Rotation Speed at No Load (min-1[rpm]) 160 Overall Length (mm) 254 Maximum Tightening Torque (Nm) 30 Exhaust direction Forward Hose Connection NPT1/4from S$379.90Min. 3 days
- Compact Tool PokelaceAir Consumption (m3/min) 0.27 Mass (kg) 0.44 Suitable Air Pressure (MPa) 0.4~0.6 Overall Length (mm) 139 Maximum Tightening Torque (Nm) 25 Rotation Speed at No Load (min-1[rpm]) 250 Width (mm) 36 Height (mm) 36 Tightening Capacity, Bolt Diameter (mm) 8 Trusco Part No. 836-3328 Socket Insertion Angle (mm) 9.5 Material Aluminum alloy Hose Connection Rc1/4 Exhaust direction Rearfrom S$199.90Min. 2 days