All Category

Nailing / Tacking

Nailing is the process of driving nails into objects such as wood. Tools for nailing are called nailers or tuckers. It can be used for a wide range of materials, including wood, decorative boards, plywood, floor materials, and furniture. There are two types of pneumatic nailers and air tackers, one for high pressure and one for normal pressure. The most common types are those with driving depth adjustment and blank firing prevention specifications.
View : Grid List
Filter

Items 1 - 40 of 194

Set Ascending Direction
  1. Air Nailer 10J Staple
    MAX Air Nailer 10J Staple
    Supports staples up to 25 mm. Uses a grip cover that prevents coldness. Robust metal body! Compact and lightweight 1.1kg! Remodeling, interior, furniture repair, DIY, etc.
    Number of Loading Staples  100 (1)  Working Air Pressure (MPa [kgf/cm2])  0.5~0.7(4.5~7)  Working air pressure (MPa [kgf / cm 2 ])  0.5~0.7(3.5~7) 
    Rating:
    95%
    from S$199.90
    Min. 2 days
  2. Normal pressure nailer
    MAX Normal pressure nailer
    Compact and lightweight metal body! Single hit (DS) / repeated hit switching trigger
    Working Air Pressure (MPa [kgf/cm2])  0.5~0.7(4.5~7)  Used hose  Inner diameter 6mm or more  Loading number  Staple nail / 100 (1 station) 
    from S$279.90
    Min. 2 days
  3. Normal pressure nailer
    MAX Normal pressure nailer
    Compatible with staples with a length of 10 to 22 mm.
    Working Air Pressure (MPa [kgf/cm2])  0.34~0.68(3.5~7)  Equipment  Guard (prevention of scratches)  Loading number  Staple nail / 100 (1 station) 
    from S$489.90
    Min. 2 days
  4. Staple Nail Gun
    MAX Staple Nail Gun
    Achieves excellent rapid fire performance that responds to professional quick hits. 25mm staples are also OK. Power that can afford to drive staples. best seller. Reliable orange body. Equipped with a stabilizer that is ideal for vertical striking. Dragging can be done smoothly while remaining ve... Read More
    Number of Loading Staples  100 (1)  Working Air Pressure (MPa [kgf/cm2])  0.39~0.68[4~7] 
    from S$599.90
    Min. 8 days
  5. Air Tucker
    MonotaRO Air Tucker
    Staples on wood such as veneers and decorative boards are easy to do because they are air. With a well-balanced, ergonomic, hand-fitting, non-slip, cushioned grip and powerful drive, the stapler is suitable for a variety of applications. It features a long protruding tip for driving staples into ... Read More
    Included Accessories  Wrench 2.5 ・ 3 ・ 4mm, oil dripper  Suitable Air Pressure (MPa)  0.39~0.68  Number of Loading Staples  100  Air Hose Connection  1/4 plug 
    Rating:
    83%
    from S$119.90
    Min. 2 days
  6. Finish Neira Air type
    MonotaRO Finish Neira Air type
    You can easily work with air. Designed for moldings, hobbies, and many other tasks that require a hammer. With a well-balanced ergonomic, comfortable, non-slip, cushioned grip and powerful drive, the stapler is suitable for a variety of applications. Wood and wood-like materials, medium density f... Read More
    Included Accessories  Hexagon stick wrench 3.4 mm, oil insert  Suitable Air Pressure (MPa)  0.39~0.68  Air Hose Connection  1/4 plug  Number of Nail Loading  100 
    Rating:
    83%
    from S$109.90
    Min. 2 days
  7. Air Nailer & Stapler
    AIRREX (Anest Iwata) Air Nailer & Stapler
    "AIRREX" will be Anest Iwata's DIY brand. You can hit both finishing nails and staples with this one unit. Interior (finishing), furniture, woodworking
    Included Accessories  Oil, hexagon wrench  Suitable Air Pressure (MPa)  Max / 0.69  Number of Loading Staples  (Nail) 100  Compatible Staple  4mm wide x 25mm long (maximum) 
    Rating:
    76%
    from S$199.90
    Min. 2 days
  8. Normal pressure nailer
    MAX Normal pressure nailer
    Lightweight 1.6 kg base-only machine Aiming, quick hitting, and continuous single trigger that switches as desired with a 32 to 50 mm wire connecting nail
    Safety Device  Mechanical method, trigger lock  Working air pressure (MPa [kgf / cm 2 ])  0.39 to 0.78 (about 4 to 8) 
    Rating:
    60%
    from S$649.90
    Min. 2 days
  9. 2in1 tacker finish nailing machine
    PAOCK 2in1 tacker finish nailing machine
    Two functions in one unit. Work efficiency can be greatly reduced.
    Color  White  Operating Pressure (MPa)  0.48~0.69  Needle used  (Stable) J type, (Naira) F type 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  10. Cable tacker
    SSPOWER Cable tacker
    It is a tacker for electrical wiring that can be struck on the wall. For fixing cables.
    Set Contents  Staple 1405R × 50, Staple 1407R × 50  Spare Blade Specification  50 pieces each 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  11. Standard Pneumatic Nail Gun
    MAX Standard Pneumatic Nail Gun
    Easy to use air for long staples! Supports staples up to 25 mm. Easy to grip and non-slip! Uses a grip cover that can prevent cold. Robust metal body! Compact and lightweight 1.1kg!
    Working Air Pressure (MPa [kgf/cm2])  0.5~0.7(4.5~7)  Used hose  Inner diameter 6mm or more  Loading number  Staple / 100 (1 station) 
    from S$199.90
    Min. 2 days
  12. Normal pressure nailer
    MAX Normal pressure nailer
    Compatible with staples with a length of 6 to 13 mm.
    Working Air Pressure (MPa [kgf/cm2])  0.34~0.68(3.5~7)  Loading number  Staple nail / 100 (1 station) 
    from S$639.90
    Min. 2 days
  13. Staple nailer
    MAX Staple nailer
    When the staples are exhausted, the piston will not operate automatically, preventing damage to the members due to blank shots. Comes with a remaining amount display window that shows the remaining amount of staples at a glance. A driving adjustment plate that can adjust the driving depth accordi... Read More
    from S$489.90
    Min. 2 days
  14. Nailer Finish Neira
    MAX Nailer Finish Neira
    Finish nails up to 55 mm can be used. The slim tip contact nose allows diagonal striking. Achieving the industry's smallest width of 6 mm, it is possible to hit diagonally, and it can be hit firmly even when hit diagonally. , , With a thin nose that can be struck even in a 4mm groove, it ca... Read More
    Safety Device  Mechanical / trigger lock device  Working Air Pressure (MPa [kgf/cm2])  0.4-0.8 (about 4-8)  Number of Nail Loading  100 
    from S$779.90
    Min. 3 days
  15. Pinnaira
    MAX Pinnaira
    35mm normal pressure pin nailer. Highest power in its class. The definitive edition of 35mm Pinneira! Furniture woodworking, interior finishing
    from S$589.90
    Min. 8 days
  16. Multi tacker
    SOUTHERN CROSS Multi tacker
    It is a stapler and a tacker. For presentation on woodwork boards, pasting cloth, etc.
    Set Contents  6mm staple x100 8mm staple x100  Color  yellow 
    Rating:
    100%
    from S$32.99
    Min. 5 days
  17. Normal pressure nailer CN-565S2
    MAX Normal pressure nailer CN-565S2
    Driving energy 5% UP (compared with our conventional model CN-565S) A 65mm normal pressure nailer that has both functionality and power, such as a new magazine that is easy to load. Compatible with 38-65 mm wire connecting nails and 32-65 mm plastic sheet connecting nails Wide hook with variable ... Read More
    Safety Device  Mechanical method, trigger lock  Suitable Air Pressure (MPa)  0.5~0.8  Use nail (number of clothes)  200、300、400 
    from S$1,199.00
    Min. 3 days
  18. Normal pressure nailer
    MAX Normal pressure nailer
    Adopted a tip shape that does not shift due to face wood. Compatible with finish nails with a length of 15 to 35 mm.
    Safety Device  Mechanical method  Working Air Pressure (MPa [kgf/cm2])  0.45~0.7(4.5~7)  Number of Nail Loading  100 (1)  Equipment  Hexagon stick spanner 3mm 
    from S$459.90
    Min. 7 days
  19. Normal pressure nailer
    MAX Normal pressure nailer
    Driving power maker Approximately 15% up compared to the conventional machine (TA-35A)! Compatible with staples with a length of 10 to 25 mm.
    Working Air Pressure (MPa [kgf/cm2])  0.5~0.7(5~7)  Loading number  Staple nail / 100 (1 station) 
    Rating:
    100%
    from S$489.90
    Min. 7 days
  20. Normal pressure nailer
    MAX Normal pressure nailer
    Driving energy 10% UP (compared with our conventional model CN-890S) New magazine that makes it easy to load long nails
    Safety Device  Mechanical system, trigger lock device  Number of Nail Loading  150, 200, 250, 300 
    from S$1,699.00
    Min. 3 days
  21. Normal pressure nailer
    MAX Normal pressure nailer
    Quality assurance method N nail compatible Neira. You can hit 38/45 mm of steel house nails. Wood panel construction method N nails (50/60), 2x4 construction method CN nails (50), gypsum board GN nails (40/50), wooden frame construction method 2 inch nails. Newly designed contact arm tip shape fo... Read More
    Safety Device  Mechanical method, trigger lock  Working Air Pressure (MPa [kgf/cm2])  0.45~0.78[4.5~8]  Number of Nail Loading  200, 250, 300 (1 roll) 
    from S$999.00
    Min. 11 days
  22. Staple tucker
    UNITED Staple tucker
    Ideal for work such as decorative boards, heat insulating materials, veneer upholstery, etc.
    Working Air Pressure (MPa [kgf/cm2])  0.39~0.68[4~7]  Valve Mechanism  Head valve system  Magazine Mechanism  Bottom opening method  Driving speed (seconds)  About 6 or more 
    Rating:
    60%
    from S$169.90
    Min. 4 days
  23. Staple nailer
    MAX Staple nailer
    Achieves excellent rapid fire performance that responds to professional quick hits. Power that can afford to drive 22mm staples. best seller. Reliable orange body.
    Number of Loading Staples  100 (1)  Working Air Pressure (MPa [kgf/cm2])  0.34~0.68[3.5~7] 
    from S$599.90
    Min. 12 days
  24. Normal pressure nailer
    MAX Normal pressure nailer
    Working Air Pressure (MPa [kgf/cm2])  0.34~0.68(3.5~7)  Loading number  Staple nail / 157 (1 station) 
    from S$979.90
    Min. 6 days
  25. Normal pressure nailer
    MAX Normal pressure nailer
    Compatible with staples with a length of 6 to 13 mm.
    Working Air Pressure (MPa [kgf/cm2])  0.34~0.68(3.5~7)  Loading number  Staple nail / 100 (1 station) 
    from S$559.90
    Min. 8 days
  26. Coil Nailer CN-545R
    MAX Coil Nailer CN-545R
    It is a metal protector specification that prevents the body from wearing. Equipped with a carbide tip that prevents contact arm wear. Comes with a single gauge that can be used as a guide for the member installation position. Compatible with wire connecting nails 40 mm (wire dedicated machine). ... Read More
    Suitable for  [Consumables] L-NC40W1 (SN40)  Suitable Air Pressure (MPa)  0.6~0.8  Number of Nail Loading  120 pcs 
    from S$979.90
    Min. 3 days
  27. Coil Naira
    MAX Coil Naira
    Normal pressure nailing machine Versatile, 50mm nailing machine for interior and groundwork A continuous single trigger that does not require switching operation. You can instantly distinguish between repeated hits and single hits without the need for switching operations. Includes floor attachme... Read More
    Rating:
    80%
    from S$879.90
    Min. 3 days
  28. High pressure finish naira
    MAX High pressure finish naira
    Finish nails up to 55 mm can be used. In addition to the slim tip contact nose, it is equipped with an air duster mechanism for tip injection. Achieving the industry's smallest width of 6 mm, it is possible to hit diagonally, and it can be hit firmly even when hit diagonally. , , With a thi... Read More
    Safety Device  Mechanical method, trigger lock  Working Air Pressure (MPa [kgf/cm2])  1.0~2.3(10~23)  Number of Nail Loading  100 
    from S$979.90
    Min. 3 days
  29. Staple nailer
    MAX Staple nailer
    Achieves compactness and weight reduction by "pure high pressure" that takes in the extraction pressure from the compressor as it is without going through a regulator. With adjuster adjustment plate. Equipped with a blank hat mechanism. Interior, groundwork
    Safety Device  Trigger lock  Suitable Staple  413J~425J  Working air pressure (MPa [kgf / cm 2 ])  1~2.3 
    from S$439.90
    Min. 7 days
  30. High-pressure connection turbo driver
    MAX High-pressure connection turbo driver
    "Light pressing, quick and uniform finish" Specializing in wooden bases! Allows single-shot (trigger) quick hits. Compared to the contacts breakthrough method, short stroke driving is possible. This makes it possible to hit quickly (dragging) without hitting a single shot. Interior work... Read More
    Safety Device  Trigger lock, mechanical system  Working air pressure (MPa [kgf / cm 2 ])  1.8~2.3  Used hose  Max Super Air Hose (Less than 30m)  Equipment  Normal contact top (orange)  Loading number  Screw: 100 (1 roll) 
    from S$979.90
    Min. 7 days
  31. Air nailer
    PAOCK Air nailer
    Convenient for finishing nailing of interior and flooring materials.
    Operating Pressure (MPa)  0.45~0.68  Maximum Operating Pressure (MPa)  0.8  Loading number  100 pieces 
    from S$159.90
    Min. 4 days
  32. Normal pressure coil nailer
    MAX Normal pressure coil nailer
    A versatile nailer that weighs 2.0 kg and handles interiors, bases, floors, siding, and even thin steel plates. You can hit 50mm nails for base, 25mm plastic sheet nails for boards, 50mm plastic sheet nails for siding, nails for floors, and V5 steel plate nails. No switching operation of plastic ... Read More
    Included Accessories  Case  Safety Device  Mechanical method, trigger lock  Suitable Air Pressure (MPa)  0.39~0.78  Warranty Period  2 years  Number of Nail Loading  200, 300, 400 (1 roll) 
    from S$979.90
    Min. 7 days
  33. Normal pressure coil nailer
    MAX Normal pressure coil nailer
    Interior / wooden sheet metal combined machine. With a slim tip shape, it can handle both "mountain hitting" and "valley hitting" accurately. Integrated contact nose with almost no driver marks. 6mm vertical driving from the corner. Floor construction is also possible with a f... Read More
    Safety Device  Trigger lock, mechanical system  Number of Nail Loading  200 (1 roll)  Working air pressure (MPa [kgf / cm 2 ])  0.4~0.8 
    from S$769.90
    Min. 7 days
  34. Nail Coupler
    MAX Nail Coupler
    You can easily connect loose nails for siding to plastic sheets. Convenient to use as the best partner for siding nailers. The specification of the nail gun is 200 pieces / volume. Since the length of the sheet is 1.3m / roll, about 76 rolls = 15200 can be connected from V5 plastic sheet 100m.
    Included Accessories  Sheet holder, instruction manual  Input Power (V)  Single phase 100  Power Consumption (VA) 
    from S$1,799.00
    Min. 6 days
  35. Staple nailer
    MAX Staple nailer
    Compact and lightweight 1.5kg with driving depth adjustment mechanism Interior
    Number of Loading Staples  168 (2 stations)  Compatible Staple  4MA staple  Working air pressure (MPa [kgf / cm 2 ])  0.4-0.8 (about 4-8) 
    from S$779.90
    Min. 17 days
  36. High pressure nailer
    MAX High pressure nailer
    Compatible with 65-100 mm nails. Ultra-lightweight 2.7kg with a single shot.
    Safety Device  Mechanical method, trigger lock  Working Air Pressure (MPa [kgf/cm2])  0.98~2.25(10~23)  Air compressor used  Max Super Air Compressor  Equipment  Attachment V  Loading number  Nail Staple / 50 pieces (1 roll) 
    from S$1,999.00
    Min. 7 days
  37. Normal pressure nailer
    MAX Normal pressure nailer
    Driving power maker Approximately 15% up compared to the conventional machine (TA-35A)! Compatible with staples with a length of 10 to 25 mm.
    Working Air Pressure (MPa [kgf/cm2])  0.5~0.7(5~7)  Loading number  Staple nail / 100 (1 station) 
    from S$439.90
    Min. 7 days
  38. Screwdriver turbo driver
    MAX Screwdriver turbo driver
    from S$1,199.00
    Min. 8 days
  39. Staple nailer
    MAX Staple nailer
    Boasting driving power that can hit up to 50 mm! Since the driver guide can be opened and closed with the needle removal lever, the stuck staples can be easily removed. The inside guide mounted on the driver guide prevents "buckling due to inward deflection that occurs during staple driving&... Read More
    Safety Device  Mechanical method  Number of Loading Staples  84 (1)  Magazine Mechanism  Top pusher system 
    from S$589.90
    Min. 7 days
  40. Air nailer HA-R25 / 7M-G for high-pressure staples
    MAX Air nailer HA-R25 / 7M-G for high-pressure staples
    from S$439.90
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 194

Set Ascending Direction