Buy more than* S$200* and get FREE SHIPPING

Square flange type unit lubrication type

4.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Standard Bearing Box Number Mounting Bolt Nominal Designation Dimensions A5 (mm) Standard Dynamic Load Rating (kN) Dimension A4 (mm) Standard static Load Rating (kN) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Shaft Diameter (phi mm) Dimensions A1 (mm) Dimensions J (mm) Dimensions N (mm) Dimensions B (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Standard Bearing Box Number Mounting Bolt Nominal Designation Dimensions A5 (mm) Standard Dynamic Load Rating (kN) Dimension A4 (mm) Standard static Load Rating (kN) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Shaft Diameter (phi mm) Dimensions A1 (mm) Dimensions J (mm) Dimensions N (mm) Dimensions B (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63, 63, 63 F217, F217, F217 M20, M20, M20 114, 114, 114 83.5, 83.5, 83.5 -, -, - 64.0, 64.0, 64.0 87.6, 87.6, 87.6 220, 220, 220 36, 36, 36 85, 85, 85 24, 24, 24 175, 175, 175 23, 23, 23 85.7, 85.7, 85.7 34.1, 34.1, 34.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF217D1 00365687 309.99 SGD
Shipped after 2018-12-21
31, 31, 31 F206, F206, F206 M10, M10, M10 56, 56, 56 19.5, 19.5, 19.5 49, 49, 49 11.3, 11.3, 11.3 40.2, 40.2, 40.2 108, 108, 108 18, 18, 18 30, 30, 30 13, 13, 13 83, 83, 83 12, 12, 12 38.1, 38.1, 38.1 15.9, 15.9, 15.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF206D1 00365355 54.99 SGD
Shipped after 2018-12-19
34, 34, 34 F207, F207, F207 M12, M12, M12 59, 59, 59 25.7, 25.7, 25.7 55, 55, 55 15.3, 15.3, 15.3 44.4, 44.4, 44.4 117, 117, 117 19, 19, 19 35, 35, 35 15, 15, 15 92, 92, 92 14, 14, 14 42.9, 42.9, 42.9 17.5, 17.5, 17.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF207D1 00365382 61.99 SGD
Shipped after 2018-12-19
58, 58, 58 F216, F216, F216 M20, M20, M20 106, 106, 106 72.5, 72.5, 72.5 -, -, - 53.0, 53.0, 53.0 83.3, 83.3, 83.3 208, 208, 208 34, 34, 34 80, 80, 80 22, 22, 22 165, 165, 165 23, 23, 23 82.6, 82.6, 82.6 33.3, 33.3, 33.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF216D1 00365653 269.99 SGD
Shipped after 2018-12-21
36, 36, 36 F208, F208, F208 M14, M14, M14 66, 66, 66 29.1, 29.1, 29.1 62, 62, 62 17.8, 17.8, 17.8 51.2, 51.2, 51.2 130, 130, 130 21, 21, 21 40, 40, 40 15, 15, 15 102, 102, 102 16, 16, 16 49.2, 49.2, 49.2 19, 19, 19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF208D1 00365416 68.99 SGD
Shipped after 2018-12-19
50, 50, 50 F213, F213, F213 M16, M16, M16 90, 90, 90 57.5, 57.5, 57.5 83.5, 83.5, 83.5 40.0, 40.0, 40.0 69.7, 69.7, 69.7 187, 187, 187 30, 30, 30 65, 65, 65 22, 22, 22 149, 149, 149 19, 19, 19 65.1, 65.1, 65.1 25.4, 25.4, 25.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF213D1 00365565 169.99 SGD
Shipped after 2018-12-19
54, 54, 54 F214, F214, F214 M16, M16, M16 98, 98, 98 62.0, 62.0, 62.0 -, -, - 44.0, 44.0, 44.0 75.4, 75.4, 75.4 193, 193, 193 31, 31, 31 70, 70, 70 22, 22, 22 152, 152, 152 19, 19, 19 74.6, 74.6, 74.6 30.2, 30.2, 30.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF214D1 00365592 199.99 SGD
Shipped after 2018-12-19
68, 68, 68 F218, F218, F218 M20, M20, M20 122, 122, 122 96.0, 96.0, 96.0 -, -, - 71.5, 71.5, 71.5 96.3, 96.3, 96.3 235, 235, 235 40, 40, 40 90, 90, 90 24, 24, 24 187, 187, 187 23, 23, 23 96, 96, 96 39.7, 39.7, 39.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF218D1 00365714 389.99 SGD
Shipped after 2018-12-21
48, 48, 48 F212, F212, F212 M16, M16, M16 86, 86, 86 52.5, 52.5, 52.5 80, 80, 80 36.0, 36.0, 36.0 68.7, 68.7, 68.7 175, 175, 175 29, 29, 29 60, 60, 60 18, 18, 18 143, 143, 143 19, 19, 19 65.1, 65.1, 65.1 25.4, 25.4, 25.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF212D1 00365531 129.99 SGD
Shipped after 2018-12-19
40, 40, 40 F210, F210, F210 M14, M14, M14 72, 72, 72 35.0, 35.0, 35.0 65.5, 65.5, 65.5 23.2, 23.2, 23.2 54.6, 54.6, 54.6 143, 143, 143 22, 22, 22 50, 50, 50 16, 16, 16 111, 111, 111 16, 16, 16 51.6, 51.6, 51.6 19, 19, 19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF210D1 00365477 85.99 SGD
Shipped after 2018-12-19
38, 38, 38 F209, F209, F209 M14, M14, M14 70, 70, 70 32.5, 32.5, 32.5 63, 63, 63 20.4, 20.4, 20.4 52.2, 52.2, 52.2 137, 137, 137 22, 22, 22 45, 45, 45 16, 16, 16 105, 105, 105 16, 16, 16 49.2, 49.2, 49.2 19, 19, 19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF209D1 00365443 74.99 SGD
Shipped after 2018-12-19
56, 56, 56 F215, F215, F215 M16, M16, M16 102, 102, 102 66.0, 66.0, 66.0 -, -, - 49.5, 49.5, 49.5 78.5, 78.5, 78.5 200, 200, 200 34, 34, 34 75, 75, 75 22, 22, 22 159, 159, 159 19, 19, 19 77.8, 77.8, 77.8 33.3, 33.3, 33.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF215D1 00365626 229.99 SGD
Shipped after 2018-12-19
25.5, 25.5, 25.5 F204, F204, F204 M10, M10, M10 46, 46, 46 12.8, 12.8, 12.8 40.5, 40.5, 40.5 6.65, 6.65, 6.65 33.3, 33.3, 33.3 86, 86, 86 15, 15, 15 20, 20, 20 11, 11, 11 64, 64, 64 12, 12, 12 31, 31, 31 12.7, 12.7, 12.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF204D1 00365294 41.99 SGD
Shipped after 2018-12-19
27, 27, 27 F205, F205, F205 M10, M10, M10 51, 51, 51 14.0, 14.0, 14.0 44.5, 44.5, 44.5 7.85, 7.85, 7.85 35.8, 35.8, 35.8 95, 95, 95 16, 16, 16 25, 25, 25 13, 13, 13 70, 70, 70 12, 12, 12 34.1, 34.1, 34.1 14.3, 14.3, 14.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF205D1 00365321 44.99 SGD
Shipped after 2018-12-19
43, 43, 43 F211, F211, F211 M16, M16, M16 75, 75, 75 43.5, 43.5, 43.5 71, 71, 71 29.2, 29.2, 29.2 58.4, 58.4, 58.4 162, 162, 162 25, 25, 25 55, 55, 55 18, 18, 18 130, 130, 130 19, 19, 19 55.6, 55.6, 55.6 22.2, 22.2, 22.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CM-UCF211D1 00365504 109.99 SGD
Shipped after 2018-12-19
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It was saved for delivery in a short time because of special bearings. Repair of large machine (bearing exchange)
4
From Japan
On 2015-01-13 18:08:56
Because the frequency of use of the machine is not high, I think that it is still only trial operation, no other problem.
This review is about item#00365443.

Related Products

NTN

NTN