Buy more than* S$200* and get FREE SHIPPING

Flange Type Bearing Unit

Shaft Diameter (phi mm)
50
Dimensions L (mm)
162
Mounting Bolt Nominal Designation
M12
Dimensions A (mm)
41
Dimension S (mm)
22.2
Dimensions B (mm)
55.6
Dimensions N (mm)
16
Dimensions J (mm)
136
Dimensions A1 (mm)
25
Dimensions A1(mm)
7
Dimensions AO(mm)
56.4
Dimensions A3 (mm)
16
Dimension J1 (mm)
96.2
Dimensions H3 (mm)
118
Standard Static Rating Load Cor (N)
29.2
The Standard Dynamic Load Rating Cr (KN)
43.5
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
1pc 1 UCFCX10D1 00403611 76.99 SGD
Shipped after 2019-02-21
ADD TO CART

Related Products

NTN

NTN