Buy more than* S$200* and get FREE SHIPPING

Square flange type unit lubrication type

Caution
Adapter is sold separately. (* The use of the axis diameter of the notation, requires a separate adapter.), This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Bearing Box Number
F211
Dimensions AO(mm)
54.5
Dimensions A1(mm)
25
Dimension B1 (mm)
59
Dimensions A1 (mm)
18
Dimensions J (mm)
130
Dimensions N (mm)
19
Dimensions A (mm)
43
Mounting Bolt Nominal Designation
M16
Standard Dynamic Load Rating (kN)
43.5
Standard static Load Rating (kN)
29.2
Dimensions L (mm)
162
Shaft Diameter (phi mm)
50
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
1pc 1 UKF211D1 00372574 78.99 SGD
N/A
ADD TO CART

Related Products

NTN

NTN