Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Screw-in type LT type universal vehicle (nylon wheel)

...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Turning Radius R (mm) Allowable Load (daN) Eccentricity E (mm) Screw T Attachment Height H (mm) Mt. pace / (mm) Subtense(mm) Wheel Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Turning Radius R (mm) Allowable Load (daN) Eccentricity E (mm) Screw T Attachment Height H (mm) Mt. pace / (mm) Subtense(mm) Wheel Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50, 50, 50 47, 47, 47 30, 30, 30 22, 22, 22 M12, M12, M12 68, 68, 68 1.25, 1.25, 1.25 19, 19, 19 21, 21, 21 14, 14, 14   1pc 1 LT-50N, M12 x 14 02538523 6.99 SGD
Shipped after 2018-07-27
40 42 30 21 W3/8 59 - 17 18 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LT-40N, W3 / 8 x 14 18640755 9.99 SGD
Shipped after 2018-07-31
75, 75, 75 65, 65, 65 50, 50, 50 27, 27, 27 M12, M12, M12 95, 95, 95 1.25, 1.25, 1.25 19, 19, 19 21, 21, 21 14, 14, 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LT-75N, M12 x 14 02538882 10.99 SGD
Shipped after 2018-07-23
50, 50, 50 47, 47, 47 30, 30, 30 22, 22, 22 UNF1/2, UNF1/2, UNF1/2 68, 68, 68 - 21, 21, 21 21, 21, 21 14, 14, 14   1pc 1 LT - 50 N, UNF 1/2 x 14 02538532 8.99 SGD
Shipped after 2018-08-01
50, 50, 50 47, 47, 47 30, 30, 30 22, 22, 22 W3/8, W3/8, W3/8 68, 68, 68 - 17, 17, 17 21, 21, 21 14, 14, 14   1pc 1 LT - 50 N, W 3/8 x 14 02538541 8.99 SGD
Shipped after 2018-07-27
65, 65, 65 56, 56, 56 40, 40, 40 23, 23, 23 M12, M12, M12 85, 85, 85 1.75, 1.75, 1.75 19, 19, 19 21, 21, 21 35, 35, 35   1pc 1 LT-65N, M12 x 35 02538654 10.99 SGD
Shipped after 2018-08-01
75, 75, 75 65, 65, 65 50, 50, 50 27, 27, 27 W3/8, W3/8, W3/8 95, 95, 95 - 17, 17, 17 21, 21, 21 14, 14, 14   1pc 1 LT-75N, W3 / 8 x 14 02538916 10.99 SGD
Shipped after 2018-07-31
40 42 30 21 M12 59 1.25 19 18 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LT-40N, M12 x 14 18640737 13.99 SGD
Shipped after 2018-07-31
75, 75, 75 65, 65, 65 50, 50, 50 27, 27, 27 M12, M12, M12 95, 95, 95 1.75, 1.75, 1.75 19, 19, 19 21, 21, 21 35, 35, 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LT-75N, M12 x 35 02538891 10.99 SGD
Shipped after 2018-08-01
75, 75, 75 65, 65, 65 50, 50, 50 27, 27, 27 UNF1/2, UNF1/2, UNF1/2 95, 95, 95 - 21, 21, 21 21, 21, 21 14, 14, 14   1pc 1 LT - 75 N, UNF 1/2 x 14 02538907 10.99 SGD
Shipped after 2018-08-01
40 42 30 21 UNF1/2 59 - 21 18 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LT - 40 N, UNF 1/2 x 14 18640746 9.99 SGD
Shipped after 2018-07-31
65, 65, 65 56, 56, 56 40, 40, 40 23, 23, 23 M12, M12, M12 85, 85, 85 1.25, 1.25, 1.25 19, 19, 19 21, 21, 21 14, 14, 14   1pc 1 LT-65N, M12 x 14 02538645 10.99 SGD
Shipped after 2018-07-31
65, 65, 65 56, 56, 56 40, 40, 40 23, 23, 23 UNF1/2, UNF1/2, UNF1/2 85, 85, 85 - 21, 21, 21 21, 21, 21 14, 14, 14   1pc 1 LT-65N, UNF 1/2 x 14 02538663 10.99 SGD
Shipped after 2018-08-01
65, 65, 65 56, 56, 56 40, 40, 40 23, 23, 23 W3/8, W3/8, W3/8 85, 85, 85 - 17, 17, 17 21, 21, 21 14, 14, 14   1pc 1 LT-65N, W 3/8 x 14 02538672 10.99 SGD
Shipped after 2018-07-31
ADD TO CART

Related Products