Buy more than* S$200* and get FREE SHIPPING

AG-SUS drill, regular

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Austenitic stainless steel, martensitic stainless steel, ferritic stainless steel, structural steel, low carbon steel
Flute Length l (mm)
101
Shank Diameter d (phi mm)
12
Blade Diameter D (phi mm)
12
Overall Length L (mm)
158
Point Angle (Degree)
135
Tolerance
h7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 AGSUSR 12.0 06341553 54.99 SGD
Shipped after 2018-07-23
ADD TO CART

Related Products