Buy more than* S$200* and get FREE SHIPPING

400 series lever type vendor

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Bending Radius (mm)
23
Height (mm)
90
Weight (kg)
1.20
Overall Length (mm)
350
Width (mm)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 405 02269565 -
Discontinued
[x]
ADD TO CART

Related Products