Buy more than* S$200* and get FREE SHIPPING

Motor trochoid pump

Motor Current (A)
0.65(50)/0.60(60)/0.60(60)
Motor frequency (Hz)
50/60
Working Viscosity Range (mm2 2/sec)
10-500
Motor Rotation Speed (min-1r.p.m)
1430(50)/1720(60)/1730(60)
Motor Voltage (V)
200(50)/200(60)/220(60)
Operating Ambient Temperature (deg C)
-10-40
Motor Output (W)
100
Number of Motor Poles (P)
4
Operating Temperature Range (deg C)
-5-80
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
  1pc 1 TOP-1ME100-11MA 07177843 529.99 SGD
Shipped after 2018-07-26
  1pc 1 TOP-1ME100-13MA 07177861 549.99 SGD
Shipped after 2018-07-26
  1pc 1 TOP-1ME100-10MA 07177834 529.99 SGD
Shipped after 2018-07-26
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 TOP-1ME100-12MA 07177852 529.99 SGD
Shipped after 2018-07-26
ADD TO CART