Buy more than* S$200* and get FREE SHIPPING

Bogie with pedal brake (folding handle)

4.38 (13)
Brake/Stopper
Yes
Noise Reduction
Yes
Top Plate Shape
Flitch
Plate Thickness (mm)
The upper plate: 0.9, the lower plate: 0.9
Handle Height (mm)
850, 850
Caster
Two x fixed castors two freely casters
Material
Steel
...see all>
Product Options
ADD TO CART
Pallet Dimension (mm) Floor Level (mm) Load Capacity (kg) Weight (kg) Compatible Wheel (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pallet Dimension (mm) Floor Level (mm) Load Capacity (kg) Weight (kg) Compatible Wheel (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
740x480, 740x480 145, 145 150, 150 12, 12 Caster: FD over 5, T -5 100, 100 1PC 1 101KS 07338387 169.99 SGD
Shipped after 2018-11-20
915x615, 915x615 205, 205 300, 300 26, 26 Caster: FD over 10, T -10 130, 130 1PC 1 301KS 07338396 369.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
For transportation
1
From Japan
On 2018-04-11 23:26:57
Purchased by looking at reviews. Although it was described as being light, it is heavy. We should have checked the weight. Moreover, it is difficult to release the brake and the usability is bad.
This review is about item#7338387.
For delivery
5
From Japan
On 2018-02-15 08:30:48
Because it is loaded on a truck for delivery, it is handy because it is lightweight and easy to handle.
This review is about item#07338387.
Package transport
5
From Japan
On 2018-01-13 12:07:58
The doll that I was using was rattling when I ran over the asphalt pavement, but this truck is not silent quiet but it is very quiet. Although it is a brake of only one wheel, its handedness is also good. I am recommending because the price is also affordable.
This review is about item#7338387.
Resource recovery work
4
From Japan
On 2017-10-10 06:08:11
Currently still active, we are using I will. I think that the way of braking is good.
This review is about item#07338387.
Movement of heavy parts in factory in automobile maintenance work
5
From Japan
On 2017-09-21 15:49:11
There is a sense of security even if the making is solid and heavy.
This review is about item#7338387.
Used for delivery of tires
5
From Japan
On 2017-03-27 08:32:46
The size itself is reasonable and the main body itself is light, and the loading and unloading from the car is easy, so the brakes are arriving so stop at a slope and it is very convenient for loading and unloading, durability is to be verified from now.
This review is about item#07338387.
During heavy loading
5
From Japan
On 2015-05-01 17:56:40
The goodness of movement of the caster, operability of the brake pedal is also good.
This review is about item#07338387.
Transportation work
5
From Japan
On 2014-09-04 18:34:53
It is convenient to avoid dangerous situations in which you move freely if you leave the place where you place the cart. The sound is quiet and it can not be troubled by the neighbor and can be transported. It is good even if you improve the part of the brake a bit. It's kind of hard.
This review is about item#07338387.
Transportation work
4
From Japan
On 2013-06-15 13:19:50
Brake is simple type, it takes only to the one wheel in front of the right hand. It is easy to operate and it does not hinder the flat land, but I think that it will move in places where there is a slope. Others are also solidly made, quiet and recommended.
This review is about item#07338387.
Movement of purchased goods
5
From Japan
On 2013-04-17 14:51:44
I did not know that there was a dolly with a brake so far. It is very safe to use the brake at this place where you buy it and there is a slight downhill.
This review is about item#07338387.

Related Products