Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays, we will close 2018/12/29~2019/1/3 JST.
This may cause delays with our responses. Thank you for your understanding.

3 / 8PF x 3 / 8PF nipple

Dimensions I (mm)
25, 25, 25, 25
Withstanding Pressure (MPa)
1.2, 1.2, 1.2, 1.2
Screw Diameter
3/8inchPFx3/8inchPF, 3/8inchPFx3/8inchPF, 3/8inchPFx3/8inchPF, 3/8inchPFx3/8inchPF
Subtense(mm)
19, 19, 19, 19
Hole Diameter (phi mm)
9, 9, 9, 9
Weight (g)
30, 30, 30, 30
ESCO Part Number
EA141AV-33, EA141AV-33, EA141AV-33, EA141AV-33
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 EA141AV-33 06715886 12.99 SGD
Shipped after 2018-12-21
ADD TO CART