Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Copper electrode, aluminum and plastic for the surface end mill - DSF

Blade Diameter Tolerance
0/-0.04
Helix Angle
12degree
Number of Blades
1
...see all>
Product Options
ADD TO CART
Effective Length l1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Corner Shape Neck Lower Diameter d2 (mm) Neck Angle Gamma (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length l1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Corner Shape Neck Lower Diameter d2 (mm) Neck Angle Gamma (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1.5 6 3 60 - - 2.7 12 1pc 1 DSF 3 06579763 55.99 SGD
Shipped after 2018-07-26
1 0.5 6 1 60 Hyper-fine cemented carbide Pinkado 0.9 12 1pc 1 DSF 1 06579745 54.99 SGD
Shipped after 2018-07-26
2 1 6 2 60 Hyper-fine cemented carbide Pinkado 1.8 12 1pc 1 DSF 2 06579754 55.99 SGD
Shipped after 2018-07-26
4 2 6 4 60 Hyper-fine cemented carbide Pinkado 3.6 12 1pc 1 DSF 4 06579772 54.99 SGD
Shipped after 2018-07-26
12 6 12 12 80 Hyper-fine cemented carbide Pinkado 10.8 - 1pc 1 DSF 12 06579824 139.99 SGD
Shipped after 2018-07-26
5 2.5 6 5 60 Hyper-fine cemented carbide Pinkado 4.5 12 1pc 1 DSF 5 06579781 62.99 SGD
Shipped after 2018-07-26
6 3 6 6 60 Hyper-fine cemented carbide Pinkado 5.4 - 1pc 1 DSF 6 06579797 65.99 SGD
Shipped after 2018-07-26
8 4 8 8 70 Hyper-fine cemented carbide Pinkado 7.2 - 1pc 1 DSF 8 06579806 82.99 SGD
Shipped after 2018-07-26
10 5 10 10 80 Hyper-fine cemented carbide Pinkado 9 - 1pc 1 DSF 10 06579815 109.99 SGD
Shipped after 2018-07-26
ADD TO CART

Related Products