Buy more than* S$200* and get FREE SHIPPING

Bar type floor attached door closet gold color

Dimensions C (mm)
25
Dimensions B (mm)
M10
Dimensions E (mm)
60
Dimensions D (mm)
35
Dimensions A (mm)
52
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 D-800A Anchor Tsuki Kinjok 09361441 22.99 SGD
Shipped after 2018-12-17
ADD TO CART