Buy more than* S$200* and get FREE SHIPPING

Ultra nitrile gloves (thick)

Thickness (mm)
0.45
Overall Length (cm)
32
...see all>
Product Options
ADD TO CART
Color Size AS ONE Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Size AS ONE Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- L 8-5348-01 - 1pair 1 492L 33168353 -
Discontinued
[x]
- M 8-5348-02 - 1pair 1 492M 33168362 -
Discontinued
[x]
green S 8-5348-03 NBR (nitrile rubber) 1pair 1 492S 33168371 -
Discontinued
[x]
ADD TO CART

Related Products