Buy more than* S$200* and get FREE SHIPPING

Shed

4.50 (2)
Dimension (mm)
795x520x960
Weight (kg)
18.5
AS ONE Part Number
1-9745-01
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 8096N 33491132 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Evacuate emergency evacuation equipment
4
From Japan
On 2018-02-28 15:15:04
The size was good. When it was time to do it, I wanted to release it at a stretch, so I made it as a shutter type, but its shutter part caught a little.
This review is about item#33491132.
I recommend it because it is most suitable for organizing the garden.
5
From Japan
On 2014-03-28 19:33:58
I also made it easier to understand assembly instructions. I am satisfied with accuracy well. I would like it to be structured so that it can adhere on both sides to the four corners of the bottom plate. (Preventing falling)
This review is about item#33491132.

Related Products