Buy more than* S$200* and get FREE SHIPPING

Magnetic stirrer REXIM (analog type)

2.00 (1)
Revolution (min-1[r.p.m])
MAX1500
Power
AC100V 50/60Hz
Material (Plate)
SUS304
Magnet Force
0.145T
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
AS ONE Part Number Plate Size (mm) Body Dimensions (Width x Depth x Height) (mm) Stirring Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Plate Size (mm) Body Dimensions (Width x Depth x Height) (mm) Stirring Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-4605-31 473x303 504x377x48 50-2000x6 1pc 1 RS-6AN 38583982 1,179.99 SGD
Shipped after 2019-02-25
1-4602-41 158x143 189x215x48 50-3000x1 1pc 1 RS-1AN 38583973 239.99 SGD
In stock
1-4604-31 313x303 344x377x48 50-2000x4 1pc 1 RS-4AN 38583964 789.99 SGD
Shipped after 2019-02-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Liquid stirring
2
From Japan
On 2016-08-09 16:20:53
Although the stirring capacity was up to 3 L, 2 L of liquid having a viscosity of about water could not be stirred. It is probably due to the size of the stirring bar, but small ones can not stir thoroughly. In the stainless steel beaker, the stirrer did not turn even at 100 cc. Sorry.
This review is about item#38583973.

Related Products