Buy more than* S$200* and get FREE SHIPPING

Twin Wheel Caster U type (plate mounting)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter P(mm)
5.2
Wheel Diameter D (phi mm)
40
Allowable Load (daN)
50
Opposite Side P (mm)
5.2
Turning Radius A (mm)
37.5
Inner Diameter b (mm)
35
Eccentricity C (mm)
13.5
Wheel Width W(mm)
41.5
Mounting Pitch (mm)
35
Mounting Seat (mm)
-
Attachment Height H (mm)
60
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
1pc 1 U40-P 07347365 8.99 SGD
Shipped after 2018-11-19
ADD TO CART

Related Products