Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/18 AM 02:00-06:00 JST.
All customers cannot shop on our website during the time. Thank you.

Couple 2

5.00 (2)
Pipe Diameter (phi mm)
16.5
Rated Average Lifespan (hours)
6000
Compatible Glow Starter
FG-1E,FG-1P
...see all>
Product Options
ADD TO CART
Compatible Stabilizer Weight (g) Current (A) Connector Total Luminous Flux (Lm) Rated Lamp Power (W) Tube Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Stabilizer Weight (g) Current (A) Connector Total Luminous Flux (Lm) Rated Lamp Power (W) Tube Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
FL20 66 0.375 GX10q-3 1070 18 125 1pc 1 FDL 18 EX - L Kiki. 10 35014944 -
Discontinued
[x]
FL15 62 0.3 GX10q-2 800 13 117 1pc 1 FDL 13 EX - L Kiki. 10 35014917 -
Discontinued
[x]
FL20 66 0.375 GX10q-3 1070 18 125 1pc 1 FDL18EX-NKIKI.10 35014926 -
Discontinued
[x]
FL15 62 0.3 GX10q-2 800 13 117 1pc 1 FDL13EX-NKIKI.10 35014892 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Office
5
From Japan
On 2017-01-22 08:26:47
I am satisfied with cheapness, the stand lighting has become brighter, making it easier to work.
This review is about item#35014926.
Ceiling of office entrance
5
From Japan
On 2016-12-10 13:15:06
I do not know if it is from new, but it is very bright. I am very satisfied.
This review is about item#35014892.