Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays, we will close 2018/12/29~2019/1/3 JST.
This may cause delays with our responses. Thank you for your understanding.

Carbide router bit Sajibozu surface

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bearing Outer Diameter E (mm)
12.7
Blade Width (mm)
32
Chamfering Diameter (mm)
4.8R
Blade Length (mm)
13
Overall Length (mm)
56
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 4.8R 35139474 14.99 SGD
Shipped after 2018-12-25
ADD TO CART

Related Products