Buy more than* S$200* and get FREE SHIPPING

Dust Orbital Sander

5.00 (1)
Orbit Diamond(mm)
(Orbital) 1.8
Rotation Number min-1[r.p.m]
12000, 12000
Number of Strokes (min-1 [Time/minute])
24000, 24000
Paper Dimension (mm)
93x185, 93x185
Plate Size (mm)
93x185, 93x185
Cord Length (m)
2.5, 2.5
Dimensions (Width W x Height H) (mm)
335x179, 335x179
Power Consumption (W)
200, 200
Power (V)
100(50/60Hz), 100(50/60Hz)
Weight (kg)
1.6, 1.6
Accessories
Standard accessories Paper: Best for Wood # 80,120,180 sheets each 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSS200A 35148985 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milestone, repair finish of the opposite eye.
5
From Japan
On 2014-01-17 11:19:42
The function is satisfactory. I think that it would be good if commercially available paper can be used.
This review is about item#35148985.

Related Products