Buy more than* S$200* and get FREE SHIPPING

The one-way clutch HF-shaped

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight m (g)
12
Inscribed Circle Diameter Fw (mm)
12
Width C (mm)
16
Torque Capacity (N m)
12.2
Outside Diameter D (phi mm)
18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HF1216B 35123873 11.99 SGD
Shipped after 2018-07-24
ADD TO CART

Related Products

INA

INA