Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Built-in gas stove standard

Body Weight (kg)
16
Gas Type
12/13A
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
597x562x254
Plate Width (mm)
600
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 PD-N33-R 44365176 -
Discontinued
[x]
ADD TO CART