Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Auto air trap

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Compressor Output (kW)
0.75-11
Drain volume (time / cm3)
415
Dimensions (Width W x Depth D x Height H) (mm)
100x186x136
Working Pressure (MPa)
1.5
Weight (kg)
1.75
TRUSCO Part Number
292-5427
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
1pc 1 P1-2HE 36972546 419.99 SGD
Shipped after 2018-07-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Management of equipment compressor
5
From Japan
On 2017-07-03 07:39:15
When looking at the air trap that was installed several decades ago it was made of Fukuhara. No trouble at all during that time, no maintenance. Hat! It is!
This review is about item#36972546.
Air compressor
5
From Japan
On 2016-11-22 14:28:20
It was draining regularly until now, but it gets easier to manage because it drains every time the compressor turns.
This review is about item#36972546.
Drain removal of air compressor
5
From Japan
On 2016-07-26 17:53:48
I was worried about the connection of the hose, but various conversion adapters were enclosed so I was able to install it immediately after delivery. The operation automatically releases the drain whenever the compressor starts up, so maintenance of the compressor has become very easy.
This review is about item#36972546.