Buy more than* S$200* and get FREE SHIPPING

Corner tape (PET)

Thickness (mm)
0.16
Tape Width (mm)
50
Tape Length (m)
0.15
Tensile Strength
117.82N/10mm
Adhesive Force
13.7N/25mm
Mass (g/sheet)
3.8
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
324-0720 1set(10sheet) 1 862-62 37107025 28.99 SGD
Shipped after 2019-02-25
324-0738 1set(10sheet) 1 862-63 37106982 28.99 SGD
Shipped after 2019-02-26
324-0711 1set(10sheet) 1 862-61 37106946 -
Discontinued
[x]
324-0746 1set(10sheet) 1 862-64 37106955 28.99 SGD
Shipped after 2019-02-28
324-0703 1set(10sheet) 1 862-60 37107007 -
Discontinued
[x]
ADD TO CART

Related Products