Buy more than* S$200* and get FREE SHIPPING

Rotary Encoder

Output Withstand Voltage (V)
30
Transmission Distance (m)
15 or less
RoHS Directive
Correspondence
Starting Torque (N m)
5x10-3
Output Phase Difference
90degree+/-45degree
Output Phase
A, B, Z phase
Allowable Axle Weight (kgf)
Radial /1(9.8N), thrust /1(9.8N)
Vibration Resistance
A 30-minute 39.2m / s2 (4G)
Impact Resistance (m/s2)
(Durable) 490 (50G)
Storage Temperature Range (degree c)
-20-80
Cable
Output / 2mphi3 (tip untreated)
Output Capacity
Residual voltage 0.7V or less, sink current 30mA or less
Operating Humidity Range
35-90% RH (non-condensing)
Consumption Electric Current (mA)
less than 50
Mounting Diameter (phi mm)
(Axis) 8
Allowable Number of Rotations (min-1r.p.m)
3000
Output Form
Open collector
Protection Structure
IP50
Power (V)
DC4.5-13
Operating Temperature Range (deg C)
0-45
Type
For length measurement
Weight (g)
70 (including cable)
Specification
Moment of inertia: 4 g cm 2
...see all>
Product Options
ADD TO CART
Pulse Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pulse Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360   1pc(s) 1 UN-360 38642317 269.99 SGD
Shipped after 2018-11-19
50   1pc(s) 1 UN-50 38642283 199.99 SGD
Shipped after 2018-11-27
100   1pc(s) 1 UN-100 38642292 199.99 SGD
Shipped after 2018-11-27
125   1pc(s) 1 UN-125 38642301 199.99 SGD
Shipped after 2018-11-28
2000   1pc(s) 1 UN-2000 38642335 509.99 SGD
Shipped after 2018-11-27
1000 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 UN-1000 38642326 379.99 SGD
Shipped after 2018-11-22
ADD TO CART