Buy more than* S$200* and get FREE SHIPPING

BR belt (elastic rubber whetstone belt)

Caution
* In order to further demonstrate the characteristics of this product, we recommend that you use the belt peripheral speed at a low speed of 700 m / min or less.
Purpose
Finish cutting surface, peel off paint. Cutting and finer burrs after sheet metal process, frost removal. Stainless steel, aluminum and various other materials such as nonferrous metals and painted surfaces.
Belt Length (mm)
330
Belt Width (mm)
10
Width (mm)
10
Length (mm)
330
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
F(400-600) 382-8271 1set(5pc) 1 BRB10F 39477977 85.99 SGD
Shipped after 2018-12-18
M(240-320) 382-8280 1set(5pc) 1 BRB10M 39477986 85.99 SGD
Shipped after 2018-12-18
ADD TO CART

Related Products