Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Captive shackle

5.00 (1)
TRUSCO Part Number
390-2871
Weight (kg)
0.5
Dimensions L (mm)
64
Standard Working Load (t)
1.50
Dimension t (mm)
16
Dimensions D (mm)
40
Dimensions B (mm)
26
Dimensions d1 (mm)
16
Dimensions d3 (mm)
16
Dimension B1 (mm)
26
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
1pc 1 DSC-1.5 39588001 30.99 SGD
Shipped after 2019-04-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steep slope eccentric trees Traction during logging
5
From Japan
On 2018-09-18 09:33:54
In the case of separate type goods, it is impossible to detect when dropping pins on steep slopes or bushes, If there is no spare, the work itself will be impossible to continue Since this product does not separate the pin from the shackle body, there is no worry of losing it. There is some resistance in the last part when tightening the screw part, it seems that it becomes difficult to loosen. If it is a little cheaper it will buy it all ...
This review is about item#39588001.

Related Products