Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Planted Kibasami small Okubo
[x]close
All Products
>
Agricultural Machinery, Gardening Tool, Apparatus
>
Cultivation Tools
>
Scissors
>
Plant Scissors
Planted Kibasami small Okubo
Senkichi
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Width (mm)
90
Height (mm)
155
Weight (g)
160
Depth (mm)
15
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1pc
1
150MM
40244687
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Pruning Shears
Senkichi
-
Bonsai scissors
Senkichi Kin
36.99 SGD
With pond of Bow case
Senkichi
40.99 SGD
Stainless Satsuki scissors
Senkichi Kin
53.99 SGD
Bonsai scissors foot length
Senkichi
-
Blade Length Scissors
Senkichi
-
Kinko scissors
Senkichi Kin
36.99 SGD
(1)
Scissors
Senkichi
20.99 SGD
Okubo scissors
Senkichi Kin
36.99 SGD
(2)
pruning shears
Asaka Industrial
24.99 SGD
Blade length Okubo scissors
Senkichi Kin
40.99 SGD
Satsuki scissors
Senkichi Kin
36.99 SGD
Scissors
Senkichi Kin
36.99 SGD
Scissors
ALLEX
14.99 SGD
Stainless Flower scissors
Senkichi
36.99 SGD
>>
Category
All Products
>
Agricultural Machinery, Gardening Tool, Apparatus
>
Cultivation Tools
>
Scissors
>
Plant Scissors
Related Products
Senkichi
Top