Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Winter Globe

2.33 (6)
Overall Length (cm)
25
Around Palms (cm)
12
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1set 1 GW-316B 40456053 -
Discontinued
[x]
  1set 1 GW-316A 40456044 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 3
Review Rating: 2.33
6 Customer Reviews
The reviews are automatic translation.
bike
4
From Japan
On 2017-10-11 14:51:31
Feeling touch I felt light and delicate ... but ... It is very warm and easy to wear when I try it. I think that sewing is weak a bit, but I think that Cospa is expensive. I do not soak it if it rains a little. I thought it was a good product.
This review is about item#40456044.
When driving a motorcycle
4
From Japan
On 2017-05-04 08:40:52
There is not any decoration, but it is functional enough and it is a good product of COSPA.
This review is about item#40456044.
For motorcycles
1
From Japan
On 2015-03-15 04:41:20
It does not fit at all and fray comes out, and it is typical of cheap goods without durability.
This review is about item#40456044.
For cold weather in winter
1
From Japan
On 2014-09-13 20:56:17
It is bulky and not warm at all and can not be used
This review is about item#40456044.
For motorcycles
1
From Japan
On 2014-02-10 17:10:58
The left thumb part split in less than two weeks after purchase. Such a terrible product has never experienced before.
This review is about item#40456044.
Driving a scooter
3
From Japan
On 2014-02-02 20:36:18
I use it on a scooter to use for commuting. I think that building is good for the price. Non-slip etc., comfortable to use is good. However, because the fabric is thin, the fingertips will get cold. I want you to make it warmer a little more. Although it is a winter glove, it is tight in the winter season. It's for spring and autumn.
This review is about item#40456044.