Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 1:00-1:30am JST.
All customers might not shop on our website during the time. Thank you.

Ceramic hot plate (analog type)

Dimension (mm)
423x405x105
Weight (kg)
6
Power (V)
AC100(50/60Hz)
Maximum Temperature (degreeC)
350
Plate Size (mm)
400x300
Heater's storage capacity (W)
1400
AS ONE Part Number
1-9386-23
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CHP-400AN 40467122 -
Discontinued
[x]
ADD TO CART

Related Products