Buy more than* S$200* and get FREE SHIPPING

Foundation finder Pillars Catch NEO

4.00 (1)
Purpose
Hooks, curtain rail, at the time of installation of the shelf plate or the like.
Body Weight (g)
40
Overall Width (mm)
29
Overall Length (mm)
160
Thickness (mm)
22
TRUSCO Part Number
412-1643
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 P-11H 40742703 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Find the land behind the wall
4
From Japan
On 2018-04-08 16:45:40
I think that the needle is strong and it is difficult to bend and the depth is clear.
This review is about item#40742703.

Related Products