Buy more than* S$200* and get FREE SHIPPING

Heavy packing heavy band width 16 x length 1500m tensile strength 300kg

5.00 (1)
TRUSCO Part Number
382-3377
Width (mm)
16
Weight (kg)
11.4
Length (m)
1500
Breaking Strength (kg)
300
Paper Tube Inside Diameter (mm)
250
Fracture Elongation (%)
20
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1set(2roll) 1 H16301500 41101112 309.99 SGD
Shipped after 2019-02-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When loading heavy objects on a pallet and packing
5
From Japan
On 2017-10-02 16:45:36
Normally we are using the cheaper one, and with heavy objects no matter what I stopped you did not have a heart It is safe here because there is thickness as much as price here.
This review is about item#41101112.

Related Products