Buy more than* S$200* and get FREE SHIPPING

Adjustment bolt (iron / Uniqlo)

Length (mm)
35
Pitch
1.5
Dimension H (mm)
12
Dimension S (mm)
17
Dimension K(mm)
7
Dimension A (mm phi)
38
Nominal Designation of Screw
M10
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M10 x35 44351325 3.99 SGD
In stock
ADD TO CART

Related Products