Buy more than* S$200* and get FREE SHIPPING

Chip 11IR

Material
PR1115
Dimensions A (mm)
6.35
Dimension S (mm)
0.78
Dimension T (mm)
3.18
Dimension d (phi mm)
3
Screw Pitch (threads /inch)
19
Angle theta (degree)
60
Dimensions r epsilon (mm)
0.16
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(5pc) 1 11IR19BSPT-TF 40577747 -
Discontinued
[x]
ADD TO CART

Related Products