Product Options
ADD TO CART
Compatible Screw Dimensions L (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screw Dimensions L (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 - -   1pc 1 EB08 46076423 2.09 SGD
M10 - -   1pc 1 EB10 46076432 2.99 SGD
M4 - -   1pc 1 EB04 46765092 0.49 SGD
M5 - -   1pc 1 EB05 46765101 0.65 SGD
M3 - -   1pc 1 EB03 46765083 0.32 SGD
M6 - -   1pc 1 EB06 46076414 0.81 SGD
M12, M12 20, 20 16, 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EB12 46076441 5.39 SGD
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Motorcycle load hook
5
From Japan
On 2019-05-27 15:18:39
I used it with the load hook of Hara 2. As we did not sell to neighborhood, we purchased. It became easier to load luggage.
This review is about item#46765101.
Net fixing eye
5
From Japan
On 2019-05-23 23:53:23
Anyway, it is excellent in cost performance. It is a useful product when you don't need much strength.
This review is about item#46076414.
Making bird call as part of Satoyama volunteer
5
From Japan
On 2019-04-09 17:09:04
Using eyebolts for bird calls is a very common practice, but the relatively expensive eyebolts make it cost prohibitive to distribute to children. The product has a simple structure and cost reduction, and can be used freely. I'm satisfied·
This review is about item#5444618.
As a hinge part
5
From Japan
On 2019-03-01 16:20:21
It is cheap and processing difficulty is low and there is no perfection. We solved the problem in combination with L-type angle.
This review is about item#46765092.
Used as playground equipment
5
From Japan
On 2018-11-02 17:05:27
I think that the material is very good with stainless steel. It was a big packing for the product.
This review is about item#5444618.
For hanging parts
5
From Japan
On 2018-04-04 18:57:14
It is used for parts hanger. I was looking for small things. It is inexpensive and can be obtained and saved. There is no wastefulness to obtain the necessary number of one selling, but I think that it is easy to purchase if there are small bags that bring together a certain amount.
This review is about item#46765092.
Birdcall simplified version
3
From Japan
On 2018-02-04 20:05:10
The unit price is cheap, but the ringing sound was a bit poor, which may be unavoidable on a unit price basis
This review is about item#46076414.
Used for hooking in the car
4
From Japan
On 2016-11-16 08:51:51
I will chew the nut to fix a good orientation at a low price, so I think it would be a little more screw section length
This review is about item#46076414.
Painting for woodworking products
4
From Japan
On 2015-06-24 01:22:49
Particularly small diameter eye bolts are appreciated. Since the bolt part is shorter than the impression of the photograph, it becomes an obstacle with roller painting etc. It is regrettable that the dimensions are not written anywhere even though there is a reference image of each dimension.
This review is about item#46076414.

Related Products