Buy more than* S$200* and get FREE SHIPPING

Glittering rain cargo pants

4.60 (5)
Water Pressure Resistance (mmH2O)
10000
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Size Inseam (cm) Compatible Height (cm) Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Inseam (cm) Compatible Height (cm) Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 71 170-180 78-88 1pc 1 3402 50330734 -
Discontinued
[x]
5L 81 180-185 116-126 1pc 1 3402 50330777 -
Discontinued
[x]
L 71 170-180 78-88 1pc 1 3402 50330804 -
Discontinued
[x]
M 70 160-170 72-80 1pc 1 3402 50330743 -
Discontinued
[x]
S 67 150-160 66-74 1pc 1 3402 50330752 -
Discontinued
[x]
4L 79 180-185 102-126 1pc 1 3402 50330691 -
Discontinued
[x]
3L 77 175-185 94-104 1pc 1 3402 50330716 -
Discontinued
[x]
LL 73 175-185 86-96 1pc 1 3402 50330725 -
Discontinued
[x]
L 71 170-180 78-88 1pc 1 3402 50330664 -
Discontinued
[x]
5L 81 180-185 116-126 1pc 1 3402 50330707 -
Discontinued
[x]
M 70 160-170 72-80 1pc 1 3402 50330813 -
Discontinued
[x]
S 67 150-160 66-74 1pc 1 3402 50330682 -
Discontinued
[x]
3L 77 175-185 94-104 1pc 1 3402 50330786 -
Discontinued
[x]
S 67 150-160 66-74 1pc 1 3402 50330822 -
Discontinued
[x]
4L 79 180-185 102-126 1pc 1 3402 50330831 -
Discontinued
[x]
5L 81 180-185 116-126 1pc 1 3402 50330847 -
Discontinued
[x]
3L 77 175-185 94-104 1pc 1 3402 50330646 -
Discontinued
[x]
LL 73 175-185 86-96 1pc 1 3402 50330655 -
Discontinued
[x]
M 70 160-170 72-80 1pc 1 3402 50330673 -
Discontinued
[x]
4L 79 180-185 102-126 1pc 1 3402 50330761 -
Discontinued
[x]
LL 73 175-185 86-96 1pc 1 3402 50330795 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For use with 50 Cc motorcycle
3
From Japan
On 2017-11-22 07:36:01
Kanagawa prefecture commuter time one way one 10 km 30 minutes. There are few shilts in the ass raising. Used twice when small. No leakage. It is unused when it is going down. When I feel like it, I will post additional postings next summer.
This review is about item#50330795.
Traveling in case of rain
5
From Japan
On 2017-11-04 19:41:23
I bought pants again because the size of my coat and pants was different.
This review is about item#50330795.
Rainy work, paddy field work
5
From Japan
On 2016-07-14 20:19:06
A thin fabric and sense of size make it easy to move, and drawcord that fastens waist is convenient. Another thing to worry about is durability, if you like it will repeat.
This review is about item#50330664.
Farm work etc.
5
From Japan
On 2015-11-07 14:11:21
There are many work outside, Kaoru is a necessity all year round. Bottom just hurt as soon as we can buy only under the seams inside the knees (seams inside the knees will break). I did not anticipate so much, but I will survive for a long time! So I bought another one for calling (I'm stocked because the previous one is all right)
This review is about item#50330673.
Rain workshop
5
From Japan
On 2013-09-17 14:25:43
There is no problem with regard to rain. Is it about durability? Especially strength of tear etc. is now verified
This review is about item#50330847.

Related Products