Feature
* Products that meet your criteria are shown in
table below.
Overall Length (mm)
215
Weight (g)
340
Cutting Capability (mm)
(VVF)2.0x3
Head Thickness (mm)
12
Head Width (mm)
27
Cutting Capacity (phi mm) Steel Wire
2.2
Cutting Capacity (phi mm) Copper Wire
4
Tip Length (mm)
38
Handle Width (mm)
53
Cutting Ability (mm) Stranded Wire
8
Cutting Ability (mm) Soft Iron Wire
3.2
Cutting Capacity (Φmm) Stainless Steel
2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.