Buy more than* S$200* and get FREE SHIPPING

Ratchet handle

TRUSCO Part Number
396-2466
Material
S55C
Overall Length (mm)
500
Weight (g)
2225
Plug Angle (mm)
19.0(3/4")
Dimensions D (mm)
62
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 RH-6 58387996 -
Discontinued
[x]
ADD TO CART

Related Products