Buy more than* S$200* and get FREE SHIPPING

Harness Tonbimaru TMH-10D (body only)

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Weight (g) Compatible Height (cm) Size Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Weight (g) Compatible Height (cm) Size Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
880 160-180 M 1pc 1 62846226 -
Discontinued
[x]
950 - LL 1pc 1 62846244 -
In stock
[x]
920 170-190 L 1pc 1 62846235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Roof tile unloading work
5
From Japan
On 2017-05-22 19:31:50
It is cheap and easy to wear and I am very satisfied. There are no particular improvements.
This review is about item#62846226.
During equipment maintenance work
3
From Japan
On 2017-03-06 08:27:45
Rather than arranging it separately, if you can sell it in full set you can buy it at once. I would be happy if you could sell other options.
This review is about item#62846235.
Roof (color best) Painting work
5
From Japan
On 2015-11-08 07:39:36
The body was secured and safely finished painting work without fail. Thank you.
This review is about item#62846226.

Related Products