Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/18 AM 02:00-06:00 JST.
All customers cannot shop on our website during the time. Thank you.

Family Soft & Beauty hyaluronic acid

Color
white
Type
With back hair
Overall Length (cm)
32
Material (reverse side)
Rayon (flocked)
Material (surface)
Vinyl chloride resin (a non-phthalate ester plasticizer)
Types of Hozardous Materials
Specify combustibles
Product Name of Hazardous Material
Others synthetic resins
Purpose
Housework
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Size Middle Finger Length (cm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Middle Finger Length (cm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 8.3 20.4 1pair 1 - 68192275 -
Discontinued
[x]
L 8.5 22.5 1pair 1 - 68192293 -
Discontinued
[x]
S 7.5 19.5 1pair 1 - 68192257 3.79 SGD
Shipped after 2020-01-27
ADD TO CART

Related Products

ST

ST