Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

Nascan nickel plating

3.00 (1)
Weight (g)
35
Dimensions L (mm)
77
Dimension H (mm)
14
Dimension d (mm)
16
Dimension t (mm)
4.5
Dimension S (mm)
9
Dimensions D (mm)
4.5
Dimension W (mm)
23
Working Load (kgf)
20
Working Load [kN]
0.2
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
1pc 1 RNB-1 88147455 6.49 SGD
Shipped after 2019-06-19
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Only?
3
From Japan
On 2015-12-12 11:58:49
Even if it is not this, it is OK with ordinary Nasca. Nickel plating is GOOD
This review is about item#88147455.

Related Products