Buy more than* S$200* and get FREE SHIPPING

Kimuzoshirushi Mai fit stainless universal sickle

5.00 (1)
Overall Length (mm)
385
Weight (g)
230
Blade Length (mm)
180
Handle Length (mm)
330
Blade Length (mm)
155
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 190620 75273606 9.79 SGD
Shipped after 2019-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2017-12-03 18:11:46
It was light and sharp edged smoothly like crispy grass and weeds.
This review is about item#75273606.