Buy more than* S$200* and get FREE SHIPPING

Night Signal Flash RE

2.00 (1)
Cord Length (cm)
140
Purpose
Solar dummy security
Caution
* Built-in battery is a consumable item (lifetime is about 2 years)
* battery exchange is not possible * * While using this product, there is no compensation even if damage such as theft occurs * * This product It psychologically suppresses the aim on the car psychologically and the alarm does not sound
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SQ65 88080011 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
truck
2
From Japan
On 2016-11-07 17:13:44
The red light flashes slightly. The power of choi light is weak. Are other items of Carmate such as this?
This review is about item#88080011.

Related Products