Buy more than* S$200* and get FREE SHIPPING

Sandy mini destination blade

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Miniature work and engraving work
Head Across Flat (mm)
10
Head Length (mm)
56
Weight (g)
50
Overall Length (mm)
230
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SD-M3 75373392 -
Discontinued
[x]
ADD TO CART