Buy more than* S$200* and get FREE SHIPPING

Personal computer switch

4.00 (1)
Body Dimensions (Width x Depth x Height) (mm)
200x74.5x42
Number of Circuit
2
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
692 1pc 1 KVM-NVU4 75910274 209.99 SGD
Shipped after 2019-02-26
484 1pc 1 KVM-NVU2 75910265 129.99 SGD
Shipped after 2019-02-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Quality control data processing
4
From Japan
On 2015-06-01 16:39:18
Compact and good
This review is about item#75910265.

Related Products