Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

Solder Sucker

3.00 (1)
TRUSCO Part Number
469-7103
Overall Length (mm)
216
Weight (g)
34
Cylinder Capacity (cc)
15
2015 Trusco Published Pages
1 2307
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SS-750LS 86068342 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Board creation etc.
3
From Japan
On 2017-10-08 19:58:01
HOZAN made? I think that smoking is somewhat worse than I expected.
This review is about item#86068342.

Related Products